Shop All V-Belts
Mitsuboshi
3/B148 151Inch Outside Length, 3 Ribs
Mfr # 3RB148
Zoro # G402599932
product price: $80.49
/ea
Free Shipping & Returns
$80.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 3/B148
- Number of Ribs 3
- Groove Angle 40°
- Outside Length 151Inch
- Material NR/SBR
Product Information
- Brand Mitsuboshi
- MFR # 3RB148
- Zoro # G402599932
- UPC # 34494041805
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Outside Length | 151Inch |
Length | 148Inch |
Height | 0.51Inch |
Width | 0.66Inch |
Datum Length | 149.8 |
Details
Industry Number | 3/B148 |
Number of Ribs | 3 |
Groove Angle | 40° |
Material | NR/SBR |
Weight | 5.13264 lbs |
Core Cord | Polyester |
Cover Material | Cotton |
Description
B Type, 2/3 Inch Wide x 148 Inch Long x 3 Ribs
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 2"x25Ft Flexible PVC Clear with White Helix Suction Hose (CS200025)
- FESTO Hand Lever Valve VHER-P-H-B43U-B-G18 (VHER-P-H-B43U-B-G18)
- IKO Cross Roller Bearing, High Rigidity, #CRBHV8016AUUC1 (CRBHV8016AUUC1)
- SPEEDAIRE Auto Drain Valve, Drain Size 1/4", 1.0 gpm (53CE41)
- MITSUBOSHI Metric V-Belt SPA Type, 12.7mm x 3350mm (SPA3350)
- MITSUBOSHI Maxstar Wedge Supreme Cogged Banded 5V Type, 5/8 Inch Wide x 73 Inch Long x 3 Ribs - 3/5VX730 (3R5VX730)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 22'' Long x 9 Ribs Wide - 220J9 (220J9)
- MITSUBOSHI Raw Edged Cogged V-Belt A Type, 1/2" x 46" (AX46)
- MITSUBOSHI Maxstar Wedge Banded V-Belt 3V Type, 3/8 Inch Wide x 132 Inch Long x 5 Ribs - 5/3V1320 (5R3V1320)
- MITSUBOSHI Conventional V-Belt C Type, 7/8" x 162" (C162)
- AFTERMARKET MicroRib VBelt 57 (A-570K8-AI)
- Mitsuboshi V-Belts