Shop All V-Belts
Mitsuboshi
2/B87 90Inch Outside Length, 2 Ribs
Mfr # 2RB87
Zoro # G302599544
product price: $31.25
/ea
$31.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 2/B87
- Number of Ribs 2
- Groove Angle 40°
- Outside Length 90Inch
- Material NR/SBR
Product Information
- Brand Mitsuboshi
- MFR # 2RB87
- Zoro # G302599544
- UPC # 34494038867
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Outside Length | 90Inch |
Height | 0.51Inch |
Length | 87Inch |
Width | 0.66Inch |
Datum Length | 88.8 |
Details
Industry Number | 2/B87 |
Number of Ribs | 2 |
Groove Angle | 40° |
Material | NR/SBR |
Weight | 2.01144 lbs |
Cover Material | Cotton |
Core Cord | Polyester |
Description
B Type, 2/3 Inch Wide x 87 Inch Long x 2 Ribs
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, H, 1 x 72in PL, T144 (720H100)
- MILLENNIUM FILTER Hydraulic Filter, replaces NORMAN 586FB10AL, Pressure Line, 10 micron (ZX-586FB10AL)
- CLESCO 3/8 ID X 1/2 Od X 1 Oal Steel Reducer Bushing, Pk3 (SRB-060816X3)
- TOMPKINS Hydraulic Fitting-Steel06MJ-06MJ (2403-06-06)
- MITSUBOSHI Triplex Raw Edge Cogged V-Belt Raw Edged Cogged V-Belt B Type, 21/32" x 51" - BX51 (BX51)
- MITSUBOSHI Conventional V-Belt C Type, 7/8 x 178 (C178)
- MITSUBOSHI Fractional Horsepower 4L Type, 1/2" x 21'' (4L210)
- MITSUBOSHI Double Angle V-Belt BB Type, 21/32" x 68" (BB68)
- MITSUBOSHI Maxstar Wedge Banded V-Belt 5V Type, 5/8 Inch Wide x 150 Inch Long x 5 Ribs - 5/5V1500 (5R5V1500)
- MITSUBOSHI Triplex Raw Edge Banded Triplex Raw Edge Cogged Banded B Type, 3 Rib 21/32'' x 122'' - 3/BX122 (3RBX122)
- POWERTWIST DRIVE Link V-Belt, 100 ft. Outside Length, 5/8" Top Width, 1 Ribs (0408050-DRIVE)
- Mitsuboshi Power Transmission Belts