Shop All V-Belts
Mitsuboshi
2/B64 67Inch Outside Length, 2 Ribs
Mfr # 2RB64
Zoro # G802599440
product price: $25.25
/ea
$25.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 2/B64
- Number of Ribs 2
- Groove Angle 40°
- Outside Length 67Inch
- Material NR/SBR
Product Information
- Brand Mitsuboshi
- MFR # 2RB64
- Zoro # G802599440
- UPC # 34494037341
- Country of Origin Japan
- Category V-Belts
Dimensions
Outside Length | 67Inch |
Width | 0.66Inch |
Length | 64Inch |
Height | 0.51Inch |
Datum Length | 65.8 |
Details
Industry Number | 2/B64 |
Number of Ribs | 2 |
Groove Angle | 40° |
Material | NR/SBR |
Weight | 1.47968 lbs |
Core Cord | Polyester |
Cover Material | Cotton |
Description
B Type, 2/3 Inch Wide x 64 Inch Long x 2 Ribs
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Spindle Bearing - Double Row Angular Contact A0938, 1/pk (28148)
- NACHI 6000 Series Deep Groove Radial Ball Brg (6004ZE)
- FESTO Pneumatic Valve VL/O-3-1/2 (VL/O-3-1/2)
- TSUBAKI Single Strand Connecting Chain Link, 1/2 in Pitch, #40, PK5 (40 CL)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 33'' Long x 3 Ribs Wide - 330J3 (330J3)
- MITSUBOSHI V-Ribbed - PK Series 1055mm Long x 7 Ribs Wide (7PK1055)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 48" (B48)
- MITSUBOSHI 6/B142 145Inch Outside Length, 6 Ribs (6RB142)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 45" (A45)
- MITSUBOSHI FHP Fractional Horsepower 5L Type, 21/32" x 32'' - 5L320 (5L320)
- BANDO Auto Rpf Raw Edge Cogged, Rpf2375 (RPF2375)
- Mitsuboshi V-Belts