Shop All V-Belts
Mitsuboshi
2/B61 64Inch Outside Length, 2 Ribs
Mfr # 2RB61
Zoro # G702599106
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 2/B61
- Number of Ribs 2
- Groove Angle 40°
- Outside Length 64Inch
- Material NR/SBR
Product Information
- Brand Mitsuboshi
- MFR # 2RB61
- Zoro # G702599106
- UPC # 34494037112
- Country of Origin Japan
- Category V-Belts
Dimensions
Outside Length | 64Inch |
Length | 61Inch |
Width | 0.66Inch |
Height | 0.51Inch |
Datum Length | 62.8 |
Details
Industry Number | 2/B61 |
Number of Ribs | 2 |
Groove Angle | 40° |
Material | NR/SBR |
Weight | 1.41032 lbs |
Cover Material | Cotton |
Core Cord | Polyester |
Description
B Type, 2/3 Inch Wide x 61 Inch Long x 2 Ribs
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (M291HS-15)
- CARLISLE BELTS BY TIMKEN Durapower II FHP V-Belt Light Duty Durapower II FHP V-Belt5L Section5/8 in W Top31.8 in L Outside (5L320R)
- SOLBERG Silencer, 4 FNPT Out, 575 Max CFM (SLCR400)
- BOSTON GEAR SpurGear, 16DP, 20PA, 64Teeth, Steel (YB64A)
- MITSUBOSHI A44 46Inch Outside Length, 1 Ribs (A44)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 1537mm (SPZ1537)
- MITSUBOSHI Maxstar Wedge Banded V-Belt 5V Type, 5/8 Inch Wide x 100 Inch Long x 2 Ribs - 2/5V1000 (2R5V1000)
- MITSUBOSHI Fractional Horsepower 4L Type, 1/2" x 62'' (4L620)
- MITSUBOSHI Metric V-Belt SPB Type, 16.3mm x 1320mm (SPB1320)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 40" (B40)
- BESTORQ Aftermarket Murray 30560D Riding Lawn Mower Replacement Belt, A52LG (A52LG)
- Mitsuboshi V-Belts