Shop All V-Belts
Mitsuboshi
2/B148 151Inch Outside Length, 2 Ribs
Mfr # 2RB148
Zoro # G602598674
$55.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 2/B148
- Number of Ribs 2
- Groove Angle 40°
- Outside Length 151Inch
- Material NR/SBR
Product Information
- Brand Mitsuboshi
- MFR # 2RB148
- Zoro # G602598674
- UPC # 34494041799
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Outside Length | 151Inch |
Length | 148Inch |
Width | 0.66Inch |
Height | 0.51Inch |
Datum Length | 149.8 |
Details
Industry Number | 2/B148 |
Number of Ribs | 2 |
Groove Angle | 40° |
Material | NR/SBR |
Weight | 3.42176 lbs |
Cover Material | Cotton |
Core Cord | Polyester |
Description
B Type, 2/3 Inch Wide x 148 Inch Long x 2 Ribs
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSHAFT Keyed Shaft, Dia. 1-15/16 In, 3 In L, CS (1 15/16 GKS-1045-3)
- BRENNAN INDUSTRIES 06MJ-04MP 90 Deg Elbow X-Long Frg (2.07 L Dim), 2PK (2501-LL-06-04-FG)
- MAXIM Hyd Cylinder, 4 In Bore, 14 In Stroke (218-363)
- MAXIM Hyd Cylinder, 3 1/2 In Bore, 36 In Stroke (218-328)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 37'' Long x 4 Ribs Wide - 370J4 (370J4)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 67" (A67)
- MITSUBOSHI V-Ribbed - PK Series 2656mm Long x 7 Ribs Wide (7PK2656)
- MITSUBOSHI Maxstar Wedge Supreme Cogged Banded 3V Type 3/8 Inch Wide x 42.5 Inch Long x 4 Ribs - 4/3VX425 (4R3VX425)
- MITSUBOSHI Double Angle V-Belt AA Type, 1/2" x 120" (AA120)
- MITSUBOSHI Raw Edged Cogged V-Belt B Type, 21/32" x 29" (BX29)
- BANDO Metric V-Belts, Spz1987 (SPZ1987)
- Mitsuboshi V-Belts