Shop All V-Belts
Mitsuboshi
2/B105 108Inch Outside Length, 2 Ribs
Mfr # 2RB105
Zoro # G802598214
product price: $38.39
/ea
$38.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 2/B105
- Number of Ribs 2
- Groove Angle 40°
- Outside Length 108Inch
- Material NR/SBR
Product Information
- Brand Mitsuboshi
- MFR # 2RB105
- Zoro # G802598214
- UPC # 34494040044
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Outside Length | 108Inch |
Height | 0.51Inch |
Width | 0.66Inch |
Length | 105Inch |
Datum Length | 106.8 |
Details
Industry Number | 2/B105 |
Number of Ribs | 2 |
Groove Angle | 40° |
Material | NR/SBR |
Weight | 2.4276 lbs |
Core Cord | Polyester |
Cover Material | Cotton |
Description
B Type, 2/3 Inch Wide x 105 Inch Long x 2 Ribs
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Cover, for IRT2131 (2131-P32)
- DOALL Carbide Insert, 10PK (SPG 422)
- TRITAN Spherical Plain, 1.5in. Bore, Sealed (GEZ 108ES 2RS)
- REELCRAFT Hose Roller Guide, For 3/8 to 1/2 ID Hose (HR1057)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 62" (A62)
- MITSUBOSHI Maxstar Wedge Supreme Cogged V-Belt 5V Type, 5/8"x190" (5VX1900)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 1287mm (SPZ1287)
- MITSUBOSHI Super KB 3L Type, 3/8" x 20'' (3LK200)
- MITSUBOSHI Super KB 5L Type, 5/8" x 77'' (5LK770)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 58" (B58)
- D&D 2240mm Outside Length, 16 1/3mm Top Width, 1 Ribs (XPB2240)
- Mitsuboshi V-Belts