Shop All Home & Office Phones
Mitel
Mivoice 5360 Ip Phone
Mfr # 50005991
Zoro # G2645059
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Call Forwarding, Hearing Aid, Conference Call, Touchscreen, Call Transfer, Multilingual Menu, Call on Hold, Speed Dial, Menu Operations, Voice Mail, Hands-free, Call Log
- Speakerphone Yes
- Screen Size 7"
- Product Type IP Phone
- Display Color Color
Product Information
- Brand Mitel
- MFR # 50005991
- Zoro # G2645059
- UPC # 710980457601
- Country of Origin Unknown
- Category Home & Office Phones
Dimensions
Screen Size | 7" |
Details
Features | Call Forwarding, Hearing Aid, Conference Call, Touchscreen, Call Transfer, Multilingual Menu, Call on Hold, Speed Dial, Menu Operations, Voice Mail, Hands-free, Call Log |
Speakerphone | Yes |
Product Type | IP Phone |
Display Color | Color |
Input Voltage | 48 V DC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AXIOM MANUFACTURING Axiom Hdmi Cable 10Ft (HDMIMM10-AX)
- MOUNT-IT Clear Chair Mat Studded 47IN x 35.5IN (MI-7817)
- 3M SPECIALTY ADH REMOVER QT - EA (3M38984)
- RCA 32" Healthcare HDTV, LED Flat Screen, 768p (J32HE844)
- MITEL Mitel Mivoice 6940 Iph Phone. Not Eligible For Mitel Rebates Or (50006770)
- VIKING Viking E-1600-30A-EWP E-1600-30A with Enhanced Weather Protect (E-1600-30A-EWP)
- CETIS Hospitality Speakerphone, Black (Aegis-PS-08 (BK))
- FASTTRACK Small Business Hd Ip Phone , 6 Sip Accounts 12 Lines (FA329162)
- SNOM SIP DECT 4-Line Handset (M10-KLE)
- CORTELCO 615021-VOE-21M Trendline FROST (6150)
- CLARITY DECT 6.0 Amplified Cordless Phone with Digital Answering System (53714)
- Mitel Home & Office Phones