Shop All Vise and Clamp Parts
Mitee-Bite Products
Vise Jaw Grips, M5 Screw, 1/2in, PK2
Mfr # 33050
Zoro # G9328225
product price: $28.35
/pk 2, $14.18/ea
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/2 in
- Number of pieces 2
- Type Talongrip
- Features Low Profile Clamping, M5 Screw
- For Use With TalonGrip Vise Jaws
Product Information
- Brand Mitee-Bite Products
- MFR # 33050
- Zoro # G9328225
- Country of Origin United States
- Category Vise and Clamp Parts
Dimensions
Size | 1/2 in |
Details
Item | Vise Jaw Grip |
Number of pieces | 2 |
Type | Talongrip |
Features | Low Profile Clamping, M5 Screw |
For Use With | TalonGrip Vise Jaws |
Number of Pieces | 2 |
Description
Vise Jaw Grip, Talongrip, 1/2 in, For Use With TalonGrip Vise Jaws, Features Low Profile Clamping, M5 Screw, Number of Pieces 2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 3/4" x 6" Power Ship Auger Bit (DW1667)
- S & W MANUFACTURING Ball Knob, Stl, 10-24", 1" dia. (SBK-033)
- GEDORE Deep Ring Wrench Straight, 46mm (308 46)
- STAHLWILLE TOOLS Self grip wrench L.145 mm head bright nickel-plated handles bright nickel-plated (65642145)
- MITEE-BITE PRODUCTS Cam Screws, MB-6, 3/8 - 16 X 3/4, 10 pcs. (10371)
- MITEE-BITE PRODUCTS Vise Jaw Grips, 10-32 Screw, 1/2in, PK2 (32050)
- MITEE-BITE PRODUCTS Cam Screws, Series 9, 1/2 - 13 X 1, 4 pcs. (10374)
- WILTON Jaw Inserts, 5 x 1 1/4 x 5/8 In, PK2 (2905020)
- PROSKIT Replacement Jaws for 902,117 Vise 1 Set (902-117-JAWS)
- DRILL DOCTOR Wheel Access Cover For 6YB32 And 6YB33 (PP02142PF)
- PALMGREN Jaw Cap Set, Copper (9629760)
- Mitee-Bite Products Machine Tool Parts