Shop All Fixture Clamps
Mitee-Bite Products
T-Slot Toe Clamp, 5/8in.
Mfr # 24148
Zoro # G9328444
product price: $57.49
/ea
$57.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Style Cam Action - Toe
- Thread Size 1/2"-13
- Thread Length 19/32 in
- Overall Depth 1-15/16"
- For Use With CNC Machining Centers
Product Information
- Brand Mitee-Bite Products
- MFR # 24148
- Zoro # G9328444
- Country of Origin United States
- Category Fixture Clamps
Dimensions
Thread Size | 1/2"-13 |
Thread Length | 19/32 in |
Overall Depth | 1-15/16" |
T-Slot Size | 5/8" |
Overall Width | 1-1/8 in |
Overall Height | 1" |
Diameter | 1/2" |
Drive Size | 5/16 in |
Slot Size | 1-15/16 in |
T-Slot Width | 5/8 in |
Overall Length | 1.9400 in |
Details
Item | Fixture Clamp |
Clamp Style | Cam Action - Toe |
For Use With | CNC Machining Centers |
Material | Steel |
Holding Force | 4000 lb |
Includes | T-Nut |
Clamp Type | Compact Toe |
Features | Low Profile |
Description
Fixture Clamp, Compact Toe, Overall Length 1.9400 in, Slot Size 1-15/16 in, For Use With CNC Machining Centers, Drive Size 5/16 in, Features Low Profile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.085 (111108500)
- EAGLE TAPTEK CUTTING TOOLS #11 HIGH SPEED STEEL STUB DRILL 135 SPLIT POINT USA (S404-111-D)
- MITUTOYO Point, Needle (21AAA030)
- GUARDAIR Long John W/ 24InSteel Ext, Steel Nozzle (75LJ024SS)
- MITEE-BITE PRODUCTS Clamps, Wedge, 8-32, 5/8inL., PK8 (60500)
- MITEE-BITE PRODUCTS Strap Clamp, 1/2-13 Tap Hole (35200)
- MITEE-BITE PRODUCTS Fixture Clamps, Cam Action, M6, 12mm, PK4 (50205)
- MITEE-BITE PRODUCTS Dluxe Mono-Bloc Strt-Up Kit, 1/2 in. (25725)
- MITEE-BITE PRODUCTS Fxtre Clamp, ID Xpnsion#2, 5/16-18, 1-1/4in (31150)
- MITEE-BITE PRODUCTS Sub Plates, Alumn, 1-31/64H.x9W.x13D. in. (22913)
- RAPTOR Serrated Dovetail Insert, Steel (RWP-1050)
- Mitee-Bite Products Fixture Clamps