Shop All Fixture Clamps
Mitee-Bite Products
T-Slot Toe Clamp, 3/4in.
Mfr # 24188
Zoro # G9328462
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Style Cam Action - Toe
- Thread Size 1/2"-13
- Thread Length 19/32 in
- Overall Depth 1-15/16"
- Holding Force 4000 lb
Product Information
- Brand Mitee-Bite Products
- MFR # 24188
- Zoro # G9328462
- Country of Origin United States
- Category Fixture Clamps
Dimensions
Thread Size | 1/2"-13 |
Thread Length | 19/32 in |
Overall Depth | 1-15/16" |
Drive Size | 5/16 in |
T-Slot Size | 3/4" |
Overall Height | 1" |
Overall Width | 1-1/8 in |
Diameter | 1/2" |
Overall Length | 1.9400 in |
Slot Size | 1-15/16 in |
T-Slot Width | 3/4 in |
Details
Item | Fixture Clamp |
Clamp Style | Cam Action - Toe |
Holding Force | 4000 lb |
For Use With | CNC Machining Centers |
Material | Steel |
Includes | T-Nut |
Features | Low Profile |
Clamp Type | Compact Toe |
Description
Fixture Clamp, Compact Toe, Overall Length 1.9400 in, Slot Size 1-15/16 in, For Use With CNC Machining Centers, Drive Size 5/16 in, Features Low Profile
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 6" Flat File - Smooth Cut (11006)
- AMPCO SAFETY TOOLS 3/4 in Drive Impact Socket 1 7/16 in Size, Deep Socket, Natural (DWI-3/4D1-7/16)
- DEWALT 20V MAX* 21 degree PLASTIC COLLATED CORDLESS FRAMING NAILER KIT (DCN21PLM1)
- VAUGHAN 606M 28 oz Framing Hammer Milled (10620)
- MITEE-BITE PRODUCTS Dluxe Mono-Bloc Strt-Up Kit, 1/2 in. (25725)
- MITEE-BITE PRODUCTS Extension Arm (05-140)
- MITEE-BITE PRODUCTS Fxture Clamps, Cam Action, 8-32, 3/8in, PK10 (10202)
- MITEE-BITE PRODUCTS Fixture Clamps, Cam Action, 5/16-18, PK12 (10201)
- MITEE-BITE PRODUCTS Clamps, Wedge, M4, 16mm, PK8 (80500)
- MITEE-BITE PRODUCTS Fixture Clamps, Cam Action, 1/2-13, 1in, PK8 (10208)
- J.W. WINCO GN850-400-TF Latch Toggle Clamp Steel (850-400-TF)
- Mitee-Bite Products Fixture Clamps