Shop All Fixture Clamps
Mitee-Bite Products
T-Slot Toe Clamp, 1/2-13, ST
Mfr # 24000
Zoro # G9328471
product price: $35.19
/ea
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Style Cam Action - Toe
- Thread Size 1/2"-13
- Thread Length 19/32 in
- Overall Width 1-1/8 in
- Drive Size 5/16 in
Product Information
- Brand Mitee-Bite Products
- MFR # 24000
- Zoro # G9328471
- Country of Origin United States
- Category Fixture Clamps
Dimensions
Thread Size | 1/2"-13 |
Thread Length | 19/32 in |
Overall Width | 1-1/8 in |
Drive Size | 5/16 in |
Overall Height | 1" |
Overall Depth | 1-15/16" |
Diameter | 1/2" |
Overall Length | 1.9400 in |
Slot Size | 1-15/16 in |
Details
Item | Fixture Clamp |
Clamp Style | Cam Action - Toe |
For Use With | CNC Machining Centers |
Includes | T-Nut |
Material | Steel |
Holding Force | 4000 lb |
Clamp Type | Compact Toe |
Features | Low Profile |
Description
Fixture Clamp, Compact Toe, Overall Length 1.9400 in, Slot Size 1-15/16 in, For Use With CNC Machining Centers, Drive Size 5/16 in, Features Low Profile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Point SV520 Hardslick Coated Premium (SV520200)
- DIABLO 9" L x Fire Rescue Cutting Reciprocating Saw Blade (DS0914WBF25)
- DRILL AMERICA AZ Drill Index Edp 10500 (HUT26)
- X1 TOOLS 36 mm. x 1/2 Drive, 6 Point Deep Impact Socket, Spindle Axle Nut 1 Socket by X1 Tools (X1E-HAN-SOC-DEE-1036x1)
- MITEE-BITE PRODUCTS Fixture Clamp, ID Xpansion #7, 5/8-11, 2in (31400)
- MITEE-BITE PRODUCTS T-Slot Toe Clamp, 11/16in. (24168)
- MITEE-BITE PRODUCTS Fixture Clamps, Cam Action, M6, 12mm, PK10 (50206)
- MITEE-BITE PRODUCTS Mach. Fixture Clamp, 5/16-18,4501lb. (60105)
- MITEE-BITE PRODUCTS Paper Roll, Wax Compound, 12in. x 5 ft. (10240)
- MITEE-BITE PRODUCTS Mach. Fxture Clamp, Wedge, 8-32,6002lb. (60050)
- RAPTOR Pinch Block, 7075-T6511 Aluminum (RWP-702)
- Mitee-Bite Products Fixture Clamps