Shop All Fixture Clamps
Mitee-Bite Products
T-Slot Clamp Kit, 5/16-18, ST
Mfr # 10641
Zoro # G9328532
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Style Cam Action
- Thread Size 5/16"-18
- Thread Length 3/4 in
- T-Slot Size 7/16"
- For Use With CNC Machining Centers
Product Information
- Brand Mitee-Bite Products
- MFR # 10641
- Zoro # G9328532
- Country of Origin United States
- Category Fixture Clamps
Dimensions
Thread Size | 5/16"-18 |
Thread Length | 3/4 in |
T-Slot Size | 7/16" |
Overall Depth | 1-7/64" |
Diameter | 5/16" |
Overall Width | 5/8 in |
Drive Size | 3/16 in |
Overall Height | 13/16 in |
Overall Length | 1-7/64 in |
Slot Size | 7/16 in |
Details
Item | Clamping Kit |
Clamp Style | Cam Action |
For Use With | CNC Machining Centers |
Holding Force | 750 lb |
Material | Steel |
Includes | (2) Hex Keys;(4) Mitee-Bite T-Nuts;(6) Mitee-Bite Fixture Clamps |
Application | CNC Machining Centers |
Material - Machining | Steel |
Number of Pieces | 12 |
Features | Fast Set-Up Action |
Description
Clamping Kit, T-Slot, Number of Pieces 12, Slot Size 7/16 in, For Use With CNC Machining Centers, Includes (2) Hex Keys;(4) Mitee-Bite T-Nuts;(6) Mitee-Bite Fixture Clamps, Material - Machining Steel, Application CNC Machining Centers, Drive Size 3/16 in, Features Fast Set-Up Action
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Hand reamers F1131-8 (F1131-8)
- MITUTOYO Back Flat (101039)
- KLEIN TOOLS 2-in-1 Impact Socket Set, 6-Point, 6-Piece (66060)
- DRILLCO 1-3/16, 2FL SGL END END-MIL 3/4 SHK 5000A (50A212D)
- MITEE-BITE PRODUCTS Smooth Clamp, Low Profile/Stainless, 20mm (28314)
- MITEE-BITE PRODUCTS Uniforce(R) Clamps, Wedge, 5/16-18, PK4 (61000)
- MITEE-BITE PRODUCTS Clamps, Wedge, 1/2-13, 2inL., PK2 (61500)
- MITEE-BITE PRODUCTS Fixture Clamp, Compact Toe, 1/2-13, 19/32in (24108)
- MITEE-BITE PRODUCTS Double Stop, (25-110)
- MITEE-BITE PRODUCTS Strap Clamp, No Tap Hole, 7/16in. (35100)
- J.W. WINCO GN131-B3/4-B3/4-2-BL 2-Way Connector Clamp (131-B3/4-B3/4-2-BL)
- Mitee-Bite Products Fixture Clamps