Shop All Fixture Clamps
Mitee-Bite Products
Locating Rail, 23/64H.x2W.x31/64D. in.
Mfr # 33120
Zoro # G9328855
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Style Locating Rail
- Thread Size 1/4"-20
- Thread Length 1/2 in
- Overall Width 2 in
- For Use With Workholding
Product Information
- Brand Mitee-Bite Products
- MFR # 33120
- Zoro # G9328855
- Country of Origin United States
- Category Fixture Clamps
Dimensions
Thread Size | 1/4"-20 |
Thread Length | 1/2 in |
Overall Width | 2 in |
Overall Height | 23/64" |
Overall Depth | 31/64" |
Overall Length | 0.4800 in |
Slot Size | 0.4800 in |
Details
Item | Fixture Clamp |
Clamp Style | Locating Rail |
For Use With | Workholding |
Material | Steel |
Clamp Type | Locating Rail |
Application | Workholding |
Features | Easily Machined, Makes Fixture Building Easier and Quicker |
Finish - Machining | Carbide |
Description
Fixture Clamp, Locating Rail, Overall Length 0.4800 in, Slot Size 0.4800 in, For Use With Workholding, Application Workholding, Features Easily Machined, Makes Fixture Building Easier and Quicker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0590", Length of Cut: 0.1770" (74359-C3)
- BETA Wrench w/High Torque Handle, 3mm (000960936)
- SUNEX 1/2" Drive Impact Socket 6 (232MD)
- HOUGEN-OGURA 3/8 in. Round Die SA , 5/64-1/8THK (76582)
- MITEE-BITE PRODUCTS T-Slot Toe Clamp, 11/16in. (24168)
- MITEE-BITE PRODUCTS Fixture Clamps, Cam Action, 1/4-20, PK10 (10204)
- MITEE-BITE PRODUCTS Dluxe Mono-Bloc Strt-Up Kit, 1/2 in. (25725)
- MITEE-BITE PRODUCTS Paper Roll, Wax Compound, 12in. x 5 ft. (10240)
- MITEE-BITE PRODUCTS Mach. Fixture Clamp, Wedge, 1/4-20,1900lb. (60080)
- MITEE-BITE PRODUCTS Clamps, 1/4-20, 3/4in, Knife Edge, PK6 (26050)
- J.W. WINCO GN851-320-T2 Latch Toggle Clamp (851-320-T2)
- Mitee-Bite Products Fixture Clamps