Shop All Fixture Clamps
Mitee-Bite Products
Fixture Clamps, Cam Action, M12, 25mm, PK8
Mfr # 50212
Zoro # G9326107
original price:
$121.10
16% off
new price: $100.99
/pk 8, $12.62/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Style Cam Action
- Thread Size M12
- Thread Length 25.00mm
- For Use With Workholding
- Drive Size 8.00mm
Product Information
- Brand Mitee-Bite Products
- MFR # 50212
- Zoro # G9326107
- Country of Origin United States
- Category Fixture Clamps
Dimensions
Thread Size | M12 |
Thread Length | 25.00mm |
Drive Size | 8.00mm |
Diameter | 12mm |
Overall Width | 25.38mm |
Overall Height | 32.32mm |
Slot Size | 25.38mm |
Details
Item | Fixture Clamp |
Clamp Style | Cam Action |
For Use With | Workholding |
Material | Brass/Steel |
Holding Force | 17,790 N |
Clamp Type | Cam Action |
Features | Low Profile, Simple Design |
Application | Workholding |
Description
Fixture Clamp, Cam Action, Slot Size 25.38mm, For Use With Workholding, Application Workholding, Drive Size 8.00mm, Features Low Profile, Simple Design, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLAIR Cutter, 11/16", 3 pcs. (11128-3)
- DRILL AMERICA 1/8"-27 NPT HSS 4 Flute Pipe Tap (DWT64005)
- BOSCH Clean For PVC Jigsaw Blade, PK3 (T302H3)
- MILWAUKEE TOOL Wheel Kit (49-22-8106)
- MITEE-BITE PRODUCTS Clamps, 1/4-20, 3/4in, Blunt Edge, PK6 (26060)
- MITEE-BITE PRODUCTS Fixture Clamps, Cam Action, 3/8-16, PK10 (10206)
- MITEE-BITE PRODUCTS T-Slot Clamp Kit, 5/8in. (10644)
- MITEE-BITE PRODUCTS Standard-Duty Mono-Bloc Clamp with Arm. (06-030)
- MITEE-BITE PRODUCTS Extension Arm (05-140)
- MITEE-BITE PRODUCTS T-Slot Toe Clamp, 5/8in. (24148)
- J.W. WINCO GN842-360-AS Push-Pull Toggle Clamp (842-360-AS)
- Mitee-Bite Products Fixture Clamps