Shop All Fixture Clamps
Mitee-Bite Products
Fixture Clamps, Cam Action, 5/16-18, PK12
Mfr # 10201
Zoro # G9326021
product price: $85.15
/pk 12, $7.10/ea
Free Shipping & Returns
$85.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Style Cam Action
- Thread Size 5/16"-18
- Thread Length 1/2 in
- Diameter 5/16"
- Overall Height 21/32"
Product Information
- Brand Mitee-Bite Products
- MFR # 10201
- Zoro # G9326021
- Country of Origin United States
- Category Fixture Clamps
Dimensions
Thread Size | 5/16"-18 |
Thread Length | 1/2 in |
Diameter | 5/16" |
Overall Height | 21/32" |
Overall Width | 13/16 in |
Drive Size | 3/16 in |
Slot Size | 7/8 in |
Details
Item | Fixture Clamp |
Clamp Style | Cam Action |
Material | Brass/Steel |
For Use With | Workholding |
Holding Force | 800 lb |
Application | Workholding |
Clamp Type | Cam Action |
Features | Low Profile, Simple Design |
Description
Fixture Clamp, Cam Action, Slot Size 7/8 in, For Use With Workholding, Application Workholding, Drive Size 3/16 in, Features Low Profile, Simple Design, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Pin Extractor for Polarized Connectors (902-618)
- DASCO PRO Floor Chisel, 2-1/2" Tip x 10" L (472)
- TEKTON 1/2 Inch Drive 12-Point Socket Set with Rails, 29-Piece (10-38 mm) (SHD92128)
- DRILL AMERICA 7/8"x1" Carbide Tipped Annular Cutter (CTC5-530-127)
- MITEE-BITE PRODUCTS T-Slot Clamp Kit, 5/16-18, ST (10641)
- MITEE-BITE PRODUCTS Strap Clamp, No Tap Hole, 7/16in. (35100)
- MITEE-BITE PRODUCTS Clamps, M4, 12mm, Knife Edge, PK8 (56020)
- MITEE-BITE PRODUCTS Clamps, 8-32, 1/2in, Blunt Edge, PK8 (26030)
- MITEE-BITE PRODUCTS Clamps, M6, 16mm, Knife Edge, PK6 (56050)
- MITEE-BITE PRODUCTS Fixture Clamp, ID Xpansn#5, 5/8-11, 1-3/4in (31300)
- RAPTOR Self Center Vise, 50 lb. Max.Weight, Steel (RWP-502)
- Mitee-Bite Products Fixture Clamps