Shop All Fixture Clamps
Mitee-Bite Products
Fixture Clamps, Cam Action, 10-32, PK10
Mfr # 10207
Zoro # G9325994
product price: $80.15
/pk 10, $8.02/ea
Free Shipping & Returns
$80.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Style Cam Action
- Thread Size #10-32
- Thread Length 3/8 in
- For Use With Workholding
- Drive Size 3/32 in
Product Information
- Brand Mitee-Bite Products
- MFR # 10207
- Zoro # G9325994
- Country of Origin United States
- Category Fixture Clamps
Dimensions
Thread Size | #10-32 |
Thread Length | 3/8 in |
Drive Size | 3/32 in |
Overall Height | 1/2" |
Diameter | 3/16" |
Overall Width | 1/2 in |
Slot Size | 1/2 in |
Details
Item | Fixture Clamp |
Clamp Style | Cam Action |
For Use With | Workholding |
Material | Brass/Steel |
Holding Force | 350 lb |
Features | Low Profile, Simple Design |
Application | Workholding |
Clamp Type | Cam Action |
Description
Fixture Clamp, Cam Action, Slot Size 1/2 in, For Use With Workholding, Application Workholding, Drive Size 3/32 in, Features Low Profile, Simple Design, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWANSON SQUARE SPEED12""TRI MITER (S0107)
- IRWIN 9 in Irwin Vise-Grip Knurled Thumb Screw Plain Grip Locking Plier (9LN)
- OTC Replacement Puller Leg For 6574/7394 (OTC32937)
- ZORO SELECT Insert Install Tool, Prewinder, M10 x 1.25 (3521-10.00HIP)
- MITEE-BITE PRODUCTS Clamps, M6, 16mm, Knife Edge, PK6 (56050)
- MITEE-BITE PRODUCTS Fixture Clamps, Cam Action, M4, 10mm, PK10 (50204)
- MITEE-BITE PRODUCTS Fixture Clamps, Cam Action, 1/2-13, 1in, PK8 (10208)
- MITEE-BITE PRODUCTS Clamps, 8-32, 1/2in, Blunt Edge, PK8 (26030)
- MITEE-BITE PRODUCTS Fixture Clamp, Compact Toe, 1/2-13, 19/32in (24108)
- MITEE-BITE PRODUCTS Clamps, 4-40, 3/8in, Blunt Edge, PK8 (26010)
- J.W. WINCO GN810-75-A Vertical Toggle Clamp Steel (810-75-A)
- Mitee-Bite Products Fixture Clamps