Shop All Fixture Clamps
Mitee-Bite Products
Fixture Clamp, ID Xpansn#5, 5/8-11, 1-3/4in
Mfr # 31300
Zoro # G9327787
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Style ID Xpansion #5
- Thread Size 5/8"-11
- Thread Length 1-3/4 in
- Overall Height 1-9/16"
- Overall Width 2-47/64 in
Product Information
- Brand Mitee-Bite Products
- MFR # 31300
- Zoro # G9327787
- Country of Origin United States
- Category Fixture Clamps
Dimensions
Thread Size | 5/8"-11 |
Thread Length | 1-3/4 in |
Overall Height | 1-9/16" |
Overall Width | 2-47/64 in |
Diameter | 5/8" |
Slot Size | 2.7360 in |
Details
Item | Fixture Clamp |
Clamp Style | ID Xpansion #5 |
For Use With | Workholding |
Holding Force | 10,000 lb |
Material | Steel |
Application | Workholding |
Material - Machining | Steel |
Finish - Machining | Black Oxide |
Features | Easily Machined to Size on Lathe or Mill, Low Profile |
Clamp Type | ID Xpansion #5 |
Description
Fixture Clamp, ID Xpansion #5, Slot Size 2.7360 in, Steel, For Use With Workholding, Application Workholding, Features Easily Machined to Size on Lathe or Mill, Low Profile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA T40 Torx Power Bit, 1/4In. Hex Drive, 3. (74583)
- WESTWARD 3/8 in Drive, Metric Socket, 6 Points (54PR25)
- DRILL AMERICA 7/8"-14 2" OD HSS Round Adjustable Die (DWTH2-7814)
- KIPP Palm Grip, DIN 6335, D=M10 D1= 50 H=34, Style E, Tapped Blind Hole, Stainless Steel Polished (K0146.5050102)
- MITEE-BITE PRODUCTS T-Slot Toe Clamp, 11/16in. (24168)
- MITEE-BITE PRODUCTS Clamps, M6, 16mm, Knife Edge, PK6 (56050)
- MITEE-BITE PRODUCTS Serrated Clamp, Lw Profile/Stainless, 20mm (28318)
- MITEE-BITE PRODUCTS Fixture Clamp, ID Xpansion #9, M16, 50mm (38500)
- MITEE-BITE PRODUCTS Serrated Clamp, Lw Profile/Stainless, 30mm (28328)
- MITEE-BITE PRODUCTS Clamps, Wedge, M6, 25mm, PK6 (80750)
- J.W. WINCO GN820.2-355-MFC Horizontal Toggle Clamp (820.2-355-MFC)
- Mitee-Bite Products Fixture Clamps