Shop All Collet Accessories
Mitee-Bite Products
Collet Wrench, 16C, Hand Held
Mfr # 1016C
Zoro # G9329661
$57.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series 16C
- Size 1-3/4 in
- Type Hand Held
- For Use With 16C Collets
- Includes Fins and Handle
Product Information
- Brand Mitee-Bite Products
- MFR # 1016C
- Zoro # G9329661
- Country of Origin United States
- Category Collet Accessories
Dimensions
Size | 1-3/4 in |
Overall Length | 4-1/4 in |
Details
Item | Collet Wrench |
Collet Series | 16C |
Type | Hand Held |
For Use With | 16C Collets |
Includes | Fins and Handle |
Material - Machining | Steel |
Features | Bright Red Handle;Simplifies Insertion and Removal of Collets in the Spindle Nose |
Compatible with Product Type | Collets, CNC Lathes |
Series | 16C |
Description
Collet Wrench, For Use With 16C Collets, Overall Length 4-1/4 in, Steel, Series 16C, Compatible with Product Type Collets, CNC Lathes, Features Bright Red Handle;Simplifies Insertion and Removal of Collets in the Spindle Nose, Size 1-3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT (1310500)
- RAMSET Fastener Pin With Washer, 2 In, PK100 (1514SD)
- WALTER Assembly Parts and Accessories Order code - FS1494 (FS1494)
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes (1635571028)
- MITEE-BITE PRODUCTS Collet Wrench, 3J, Hand Held (1003J)
- MITEE-BITE PRODUCTS Collet Wrench, 5C, Hand Held (1005C)
- MITEE-BITE PRODUCTS Collet Stop, 5C, Front Load (10105)
- TECHNIKS Extended Reach High Speed Nut, ER16 (41916)
- GS TOOLING ER16 Collet Chuck Nuts (337389)
- ZORO SELECT Collet Nut, ER40 (2NYA2)
- TECHNIKS Collet Chuck, ER40, 60mm Projection (04790)
- Mitee-Bite Products Collet Accessories