Shop All Fixture Clamps
Mitee-Bite Products
Clamps, Wedge, M4, 16mm, PK8
Mfr # 80500
Zoro # G9326554
product price: $65.09
/pk 8, $8.14/ea
$65.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Style Wedge
- Thread Size M4
- Thread Length 16.00mm
- Drive Size 3.00mm
- Overall Width 12.30mm
Product Information
- Brand Mitee-Bite Products
- MFR # 80500
- Zoro # G9326554
- Country of Origin United States
- Category Fixture Clamps
Dimensions
Thread Size | M4 |
Thread Length | 16.00mm |
Drive Size | 3.00mm |
Overall Width | 12.30mm |
Overall Depth | 15.90mm |
Overall Height | 14.50mm |
Diameter | 4mm |
Slot Size | 15.90mm |
Overall Length | 15.90mm |
T-Slot Width | 10.40mm |
Details
Item | Fixture Clamp |
Clamp Style | Wedge |
For Use With | Workholding |
Holding Force | 2225 N |
Material | Aluminum/Steel |
Application | Clamping Flat or Round Work Pieces |
For Use On | Pallet Changers |
Clamp Type | Wedge |
Features | Compact and Economical Design, Minimizes Tool Changes |
Description
Fixture Clamp, Wedge, Overall Length 15.90mm, Slot Size 15.90mm, For Use With Workholding, Application Clamping Flat or Round Work Pieces, Drive Size 3.00mm, Features Compact and Economical Design, Minimizes Tool Changes, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD TOOLS 3/8" Drive SAE, Metric, 57 pcs (80550)
- MILWAUKEE TOOL FASTBACK Hawkbill Folding Knife (48-22-1525)
- MOODY TOOL Scribe Straight, Double End, 90 deg Bend (51-1872)
- PROTO Combination Wrench, SAE, 3/8" Head Sz (J1212SPL)
- MITEE-BITE PRODUCTS Fixture Clamp, ID Xpansion #7, 5/8-11, 2in (31400)
- MITEE-BITE PRODUCTS Clamps, M6, 16mm, Blunt Edge, PK6 (56060)
- MITEE-BITE PRODUCTS Serrated Clamp, Lw Profile/Stainless, 20mm (28318)
- MITEE-BITE PRODUCTS Fixture Clamps, Cam Action, 1/4-20, PK10 (10204)
- MITEE-BITE PRODUCTS Clamps, Wedge, M6, 25mm, PK6 (80750)
- MITEE-BITE PRODUCTS Strap Clamp, 3/4-10 Tap Hole (35400)
- RAPTOR Fixture, 10 lb. Max. Weight, Aluminum (RWP-018)
- Mitee-Bite Products Fixture Clamps