Shop All Fixture Clamps
Mitee-Bite Products
Clamps, Wedge, 8-32, 5/8inL., PK8
Mfr # 60500
Zoro # G9326484
original price:
$97.71
2% off
Free Shipping & Returns
$95.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Style Wedge
- Thread Size #8-32
- Thread Length 5/8 in
- Overall Width 31/64 in
- Diameter 11/64"
Product Information
- Brand Mitee-Bite Products
- MFR # 60500
- Zoro # G9326484
- Country of Origin United States
- Category Fixture Clamps
Dimensions
Thread Size | #8-32 |
Thread Length | 5/8 in |
Overall Width | 31/64 in |
Diameter | 11/64" |
Overall Depth | 5/8" |
Overall Height | 37/64" |
Drive Size | 9/64 in |
T-Slot Width | 0.4100 in |
Slot Size | 5/8 in |
Overall Length | 1 in |
Details
Item | Fixture Clamp |
Clamp Style | Wedge |
Material | Aluminum/Steel |
Holding Force | 500 lb |
For Use With | Workholding |
Features | Compact and Economical Design, Minimizes Tool Changes |
Clamp Type | Wedge |
For Use On | Pallet Changers |
Application | Clamping Flat or Round Work Pieces |
Description
Fixture Clamp, Wedge, Overall Length 1 in, Slot Size 5/8 in, For Use With Workholding, Application Clamping Flat or Round Work Pieces, Drive Size 9/64 in, Features Compact and Economical Design, Minimizes Tool Changes, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE 7 Degree Offset Die Grinder, 3/8 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM (52290)
- DEWALT SDS MAX 1" x 16" Cold Chisel (DWA5853)
- SWE-TECH 3C Platinum Tools EZ-RJ45 Ethernet Crimp Tool (FWT100004C)
- BETA 3/8" Drive Metric, 22 pcs (024500092)
- MITEE-BITE PRODUCTS T-Slot Toe Clamp, 5/8in. (24148)
- MITEE-BITE PRODUCTS Clamps, Wedge, 1/4-20, 7/8in, PK6 (60750)
- MITEE-BITE PRODUCTS Clamps, M6, 16mm, Knife Edge, PK6 (56050)
- MITEE-BITE PRODUCTS Mlt-Fxture Clamp, M12, 15mm, Stndrd, No Nose (53155)
- MITEE-BITE PRODUCTS Knife Edge Clamps, Cam Action, 1/2-13, PK8 (22588B)
- MITEE-BITE PRODUCTS Fixture Clamp, ID Xpansion #1, M6, 30mm (38100)
- MITEE-BITE PRODUCTS Clamps, M6, 16mm, Blunt Edge, PK6 (56060)
- Mitee-Bite Products Fixture Clamps