Shop All Fixture Clamps
Mitee-Bite Products
Channel 500, Wedge, 20 in.
Mfr # 62120
Zoro # G9326642
product price: $60.65
/ea
$60.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Style Wedge
- Thread Length 20 in
- For Use With Workholding
- Material Aluminum/Steel
- Holding Force 11,240 lb
Product Information
- Brand Mitee-Bite Products
- MFR # 62120
- Zoro # G9326642
- Country of Origin United States
- Category Fixture Clamps
Dimensions
Thread Length | 20 in |
Details
Item | Fixture Clamp |
Clamp Style | Wedge |
For Use With | Workholding |
Material | Aluminum/Steel |
Holding Force | 11,240 lb |
Features | Fabricated in Different Lengths to Suit any Requirement |
Application | Workholding |
Clamp Type | Wedge |
Material - Machining | Steel |
Description
Fixture Clamp, Wedge, Steel, For Use With Workholding, Application Workholding, Features Fabricated in Different Lengths to Suit any Requirement
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3-1/2"-12 HSS Plug Hand Tap (DWTST3-1/2-12P)
- IRWIN WELDTEC SHIP AUGER 1/2"" (3043005)
- SURTEK Flat Trowel with 6 Rivets 11X5 (123183)
- CHICAGO PNEUMATIC Chicago Pneumatic CP 875 Mini Angle Air Die Grinder (CP 875)
- MITEE-BITE PRODUCTS Clamps, Wedge, M8, 30mm, PK4 (81000)
- MITEE-BITE PRODUCTS Clamps, Wedge, 1/2-13, 2inL., PK2 (61500)
- MITEE-BITE PRODUCTS T-Slot Toe Clamp, 11/16in. (24168)
- MITEE-BITE PRODUCTS Clamps, M4, 12mm, Knife Edge, PK8 (56020)
- MITEE-BITE PRODUCTS Fixture Clamp, ID Xpansion #1, M6, 30mm (38100)
- MITEE-BITE PRODUCTS Uniforce(R) Clamps, Wedge, 5/16-18, PK4 (61000)
- J.W. WINCO GN810.3-130-CL Vertical Toggle Clamp (810.3-130-CL)
- Mitee-Bite Products Fixture Clamps