Shop All Machine Screws
Mitee-Bite Products
#0 x Pan Machine Screw, Plain Steel
Mfr # 31002
Zoro # G2835297
product price: $7.55
/ea
Sold in multiples of 4 for $30.20
$30.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
- System of Measurement Inch
- Material Steel
- Finish Plain
Product Information
- Brand Mitee-Bite Products
- MFR # 31002
- Zoro # G2835297
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | #0 |
Details
System of Measurement | Inch |
Head Type | Pan |
Material | Steel |
Finish | Plain |
Item | Machine Screw |
Description
Tapered Screw
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Class 10.9, M10-1.25 Flange Bolt, Bright Zinc Plated 25 mm L (3219PK)
- ZORO SELECT M2-0.40 x 5 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51300.020.0005)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in Length, 25 PK (U51030.037.0150)
- VALUE RIVET Blind Rivet, 500 PK (M44700)
- ZORO SELECT M4-0.70 x 10 mm Torx Pan Machine Screw, Black Oxide Steel, 2000 PK (MI410MTPB)
- PRIME-LINE Machine Screw, Round Head, Phil/Sltd Comb Drive #10-32 X 1/2in Solid Brass 25PK (9004082)
- ZORO SELECT #8-32 x 1 in Slotted Flat Machine Screw, Zinc Plated Steel, 7000 PK (0816MSF)
- MIDWEST FASTENER #8-40 x 1/2 in Oval Machine Screw, Plain Stainless Steel, 6 PK (930626)
- HILLMAN 914756 1 x 20 in. M6 Phillips Pan Head Machine Screw (5166756)
- MIDWEST FASTENER #10-24 x 1-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 15 PK (37497)
- KIPP M6-1.00 x 12 mm Round Machine Screw, Polished Stainless Steel (K1329.06X12)
- Mitee-Bite Products Machine Screws