Shop All Floor Strippers
Misty
X-Wax Floor Stripper, 18oz Aerosol
Mfr # 1033962EA
Zoro # G6076574
original price:
$15.89
33% off
new price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 18 oz
Product Information
- Brand Misty
- MFR # 1033962EA
- Zoro # G6076574
- UPC # 723783201333
- Country of Origin United States
- Category Floor Strippers
Dimensions
Size | 18 oz |
Description
Misty® X-Wax Floor Stripper, 18oz Aerosol
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Scotch Brite Multi-Purpose Pad Holder (405R)
- TRINITY PLASTICS 16 gal Trash Bags, 24 in x 32 in, Medium-Duty, 0.7 mil, Black, 500 PK (100406)
- OTHER PRODUCT BRANDS Stainless Steel Pail 1 QUART (3699-1)
- WARNER Warner 3 in. W X 13 in. L Stainless Steel Wire Brush (11471)
- MISTY X-Wax Floor Stripper, 18oz Aerosol, PK12 (1033962)
- MISTY Wax Stripper, Aerosol, 20 oz, PK12 (1033962)
- 3M Floor Stripper, Bottle, Size 1 gal (37103)
- KRAFT TOOL Bearcat Stripper Blade, 3x10" (FC705ZZ)
- DIVERSEY Floor Stripper, Size 5 gal. (95594354)
- DIVERSEY Baseboard Stripper, Size 23 oz. (94966769)
- DIVERSEY Stripper, Power Foam, Bravo, 23 oz White, PK 12 (DVO94966769)
- Misty Floor Strippers