Shop All Spray Adhesives
Misty
Spray Adhesive, Clear, 17.6 oz, Aerosol Can
Mfr # 1039409
Zoro # G2032751
original price:
$102.34
19% off
Free Shipping & Returns
$81.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 17.6 oz
- Container Type Aerosol Can
- Color Clear
Product Information
- Brand Misty
- MFR # 1039409
- Zoro # G2032751
- Country of Origin United States
- Category Spray Adhesives
Dimensions
Container Size | 17.6 oz |
Details
Item | Spray Adhesive |
Container Type | Aerosol Can |
Color | Clear |
Description
Ultra Dry Silicone Spray,20 oz.,PK12, Package Quantity 12
Restrictions
- WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Masking Tape, Paper, Tan (TC450-1" X 60YD)
- 3M 1" Green Masking Tape (2060)
- TRIMACO Counter Top Film 4"x600, 2 mil, Rev Wound (88124)
- 3M Electrical Tape, 20 mil, 4" x 100 ft., PK4 (51-PRINTED-4X100FT)
- MISTY Epoxy Adhesive, Misty Series, Amber, 12 fl oz, Dual-Cartridge (1002035)
- 3M 3M 08088 General Trim Adhesive - 18.1 oz. (7100166281)
- SPRAYWAY No Fray Spray, 16oz (SW821-1)
- 3M Epoxy Adhesive, Hi-Tack 76 Series, Off-White, 18.1 oz, Syringe (76)
- SCOTCH Spray Adhesive, Super 77 Series, Clear (21200212109)
- PRO STICK Pro Stick 65, Web Spray, Adhesive, 17 oz. (WB-005-023)
- 3M Spray Adhesive, 13.44 fl oz, Aerosol Can, Clear, Super 77 (SUPER 77)
- Misty Spray Adhesives