Shop All Lubricants
This Product is Discontinued
Misty
Penetrating Lubricant Spray, 19-oz. Aerosol Can, PK12 (Discontinued)
Mfr # 1002456
Zoro # G6068725
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 19.000 oz
- Application Nuts;Bolts;Moving Parts
- Container Type Aerosol
- Standards NSF/USDA Classification H2
- Net Weight 20 lbs
Product Information
- Brand Misty
- MFR # 1002456
- Zoro # G6068725
- UPC # 723783201012
- Country of Origin United States
- Category Lubricants
Dimensions
Size | 19.000 oz |
Details
Application | Nuts;Bolts;Moving Parts |
Container Type | Aerosol |
Standards | NSF/USDA Classification H2 |
Net Weight | 20 lbs |
Description
Misty® Penetrating Lubricant Spray, 19-oz. Aerosol Can, 12/Carton
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer, and Benzene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.