Shop All Contact Cleaners
Misty
ICS Energized Electrical Cleaner, PK12
Mfr # 1002262
Zoro # G2032462
product price: $121.99
/pk 12, $10.17/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Solvent-like
- Application for use on energized systems: electric motors (even while running), electrical equipment, generators and power tools. It is non-flammable and non-conductive so it will not short motors, generators, other electrical equipment, or increase fire hazard.
- Container Type Round Plastic Jug with Handle
- Cleaner Form Aerosol
- Container Size 20 oz
Product Information
- Brand Misty
- MFR # 1002262
- Zoro # G2032462
- Country of Origin United States
- Category Contact Cleaners
Dimensions
Container Size | 20 oz |
Details
Fragrance | Solvent-like |
Item | ICS Energized Electrical Cleaner |
Application | for use on energized systems: electric motors (even while running), electrical equipment, generators and power tools. It is non-flammable and non-conductive so it will not short motors, generators, other electrical equipment, or increase fire hazard. |
Container Type | Round Plastic Jug with Handle |
Cleaner Form | Aerosol |
Color | Colorless |
Recommended Dilution | Ready to Use |
Net Weight | 19.5 |
For Use With | highly concentrated solvent designed to remove dirt, grease, oil and grime from surfaces of electrical equipment where cleaning and/or degreasing is accomplished when electrical current exists, or when there is a residual electrical potential from a component, such as a capacitor. |
Description
ICS Energized Electrical Cleaner,PK12, Package Quantity 12
Restrictions
- WARNING: This product can expose you to chemicals including Tetrachloroethylene (Perchloroethylene), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EWBANK Carpet and Upholstery Shampoo (21000)
- PITT PLASTICS 33 gal Trash Can Liners, Standard-Duty, 13 microns, Natural, 250 PK (PCRH333913N)
- RECKITT BENCKISER LYSOL® Advanced Deep Clean All Purpose Cleaner, Lemon Breeze, 32 Oz. Trigger Spray Bottle (00351EA)
- PIG Absorbent Sock, 17 gal, 2 1/4 in x 42 in, Universal, Gray, Polypropylene (PIG212)
- CRC CRC 12 oz. Aerosol Can, Precision Cleaner (03205)
- CRC Electrical Contact Cleaner, Aerosol Can, 12 oz, Flammable (03201)
- CHEMTRONICS Contact Cleaner, For Circuit Board (ES7300)
- WD-40 Contact Cleaner, WD-40 SPECIALIST, Aerosol Can, 11 oz (300554)
- PROTOCHEM LABORATORIES Non-Flammable Safety Solvent 36,200 Dielectric, 18 oz., PK12 (PC-200A)
- MILLER STEPHENSON Freeze Spray, 10 oz., 7.50" H, 2.50" dia. (MS-242L)
- CRC CRC 11 oz. Aerosol Can, Contact Cleaner (03125)
- Misty Contact Cleaners