Shop All Air Fresheners & Odor Eliminators
Misty
Handheld Air Deodorizer, Lemon Peel, 10 oz Aerosol Spray, PK12
Mfr # 1001842
Zoro # G404417586
product price: $92.55
/pk 12, $7.71/ea
Free Shipping & Returns
$92.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Aerosol Spray
- Cleaner Form Liquid
- Cleaner Container Size 10 oz
- Cleaner Container Type Aerosol Spray
- Application Odor Control
Product Information
- Brand Misty
- MFR # 1001842
- Zoro # G404417586
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 10 oz |
Details
Type | Aerosol Spray |
Fragrance | Lemon Peel |
Cleaner Form | Liquid |
Cleaner Container Type | Aerosol Spray |
Application | Odor Control |
Net Weight | 11 lbs |
Item | Air Fresheners/Odor Eliminators |
Description
Industrial formulations that quickly and effectively neutralizes foul odors such as smoke, organic decay and more. Ultra fine dry mist technology, essential oils, and dual odor counteractants ensure a long last pleasant experience.
- •Quickly eliminates foul odors, leaving a light pleasant scent.
- •Dual odor counteractants for maximum deodorizing power.
- •Ultra dry formula for extended suspension time.
- •Ultra fine particulate spray spreads evenly treating large areas in seconds without fall-out or staining.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANIER 32PLY COTTON MOPHEAD #24 (108-32PLY-#24)
- GENUINE JOE Screw-In Mop Replacement Handle - 60in Length - Hardwood (GJO18331)
- CRC Non-Flammable Contact Cleaner, 12 oz. (14035)
- SCOTT Personal Seat Toilet Seat Cover Dispenser, 17.5 x 2.25 x 13.25, White (9505)
- MISTY Hand-Held Odor Neutralizer, Alpine Mist, 10 oz Aerosol, PK12 (1039394)
- MISTY Odor Neutralizer, Handheld, 20 oz., PK12 (1039402)
- MISTY Freshener, Handheld, Lemon Peel, 20 oz, PK12 (1001842)
- MISTY AltraSan Air Sanitizer & Deodorizer, Fresh Linen, 10 oz Aerosol Spray (1037236EA)
- MISTY Handheld Air Sanitizer/Deodorizer, Fresh Linen, 10 oz Aerosol, PK12 (1037236)
- MISTY Odor Neutralizer, Handheld, 10 oz., PK12 (1039394)
- QUEENAIRE TECHNOLOGIES, INC. Newaire Plugin Room Deodorizer (NAPLUGIN)
- Misty Air Fresheners & Odor Eliminators