Shop All Polishing and Dusting
Misty
Dust Mop Treatment, Pine, 20oz Aerosol, PK12
Mfr # 1003402
Zoro # G6075229
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Aerosol Spray
- Fragrance Pine
- Application Dusting Solution
- Capacity 20 oz
Product Information
- Brand Misty
- MFR # 1003402
- Zoro # G6075229
- UPC # 10723783201354
- Country of Origin United States
- Category Polishing and Dusting
Details
Container Type | Aerosol Spray |
Fragrance | Pine |
Application | Dusting Solution |
Capacity | 20 oz |
Description
Misty® Dust Mop Treatment, Pine, 20oz Aerosol, 12/Carton
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer, and Benzene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALISH Sanitary Squeegee, 20", Red, Rubber Blade, PK 6 (83220)
- FLASH FURNITURE 36 gal Trash Can, Oak, Laminate (MT-M8520-TRA-OAK-GG)
- GCN Center Pull Paper Towels, 360 Sheets, White, 6 PK (GNR87000)
- WYPALL Towels & Wipes, White, POP-UP* Box, Paper, 1; 125 Wipes, Unscented, 2250 PK (05320)
- MISTY Dust Mop Treatment, Aerosol, 20 oz, PK12 (1038049)
- MISTY Dust Mop Treatment, Liquid, 1 gal, PK4 (1003411)
- MISTY Furniture Cleaner and Polish, Lemon, PK4 (1001517)
- MISTY Dust Mop Treatment, Attracts Dirt, Non-Oily, Grapefruit, 1gal, PK4 (1003411)
- MISTY Crystal Clear Dust Mop Treatment, Slightly Fruity Scent, 1 gal Bottle (1003411)
- MISTY Aspire Dust Mop Treatment, No Color (AMR1038049)
- GLADE Glade 301168 13.8 oz Furniture Polish; Lemon Aerosol - 6 Per Case (301168)
- Misty Polishing and Dusting