Shop All Polishing and Dusting
Misty
Dust Mop Treatment, Attracts Dirt, Non-Oily, Grapefruit, 1gal, PK4
Mfr # 1003411
Zoro # G001962748
original price:
$135.99
new price: $134.99
/pk 4, $33.75/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Bottle
- Fragrance Grapefruit
- Cleaner Form Liquid
- Capacity 1 gal
- Effective to Remove Debris; Dust; Soil
Product Information
- Brand Misty
- MFR # 1003411
- Zoro # G001962748
- Country of Origin United States
- Category Polishing and Dusting
Details
Container Type | Bottle |
Fragrance | Grapefruit |
Cleaner Form | Liquid |
Capacity | 1 gal |
Effective to Remove | Debris; Dust; Soil |
Application | Dusting Solution |
For Use On | Asphalt; Finished/Sealed Wood; Vinyl Composition Tile (VCT); Solid Vinyl Tile (SVT); Linoleum; Sheet Vinyl; Laminates; Rubber; Quarry Tile; Sealed/Engineered Stone; Sealed Cement/Concrete; Ceramic Tile; Terrazzo |
Net Weight | 32 lbs |
Description
Crystal clear dust mop treatment is a dressing for dust mop heads to aid in the removal of dust, dirt, and other abrasive matter from floor surfaces. Mop heads treated with this compound act as a "dust magnet" to attract and hold particles until mop is cleaned or laundered. Treatment is non-oily and leaves a dry, protective, plasticized film on the surface of wood, asphalt, linoleum, vinyl, vinyl composition, rubber, terrazzo, concrete and gymnasium floors. Will not harm waxed or finished surfaces, and floors appear brighter and more lustrous.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NICE N CLEAN Nice 'N Clean Unscented Solo Pack Baby Wipes 80 Wipes, PK12 (M233XT)
- ZEP Liquid Glass Cleaner, 55 gal., Light Blue, Pleasant, Drum (F33685)
- AMERICAN BUILDING REST American Building Restoration X19 Glass Cleaner and Restorer Gallon (X191G)
- KIMBERLY-CLARK WypAll® L30 Quarterfold Wipers - 12-1/2"w x 14-3/8"d - KIM05812 (KIM05812)
- MISTY Aspire Dust Mop Treatment, No Color (AMR1038049)
- MISTY Dust Mop Treatment, Liquid, 1 gal, PK4 (1003411)
- MISTY Crystal Clear Dust Mop Treatment, Slightly Fruity Scent, 1 gal Bottle (1003411)
- MISTY Dust Mop Treatment, Aerosol, 20 oz, PK12 (1038049)
- MISTY Furniture Cleaner and Polish, Lemon, PK4 (1001517)
- WEIMAN Wood Furniturewipe 30Ct (95)
- ZEP Magnet, Dust Mop Treatment, 20n16, PK12 (008001)
- Misty Polishing and Dusting