Shop All Carpet & Upholstery Cleaning Chemicals
Misty
Carpet Cleaner, 1 gal, PK4
Mfr # 1038771
Zoro # G5137632
$65.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Dilution 0.219444444
- Size 1 gal
- Removes Stains, Odors
- Fragrance Pleasant
- For Use With cleans water-soluble soils such as dirt, coffee, cola and grass stains, as well as oil-based matter such as grease, oils and lipstick
Product Information
- Brand Misty
- MFR # 1038771
- Zoro # G5137632
- UPC # 723783403300
- Country of Origin United States
- Category Carpet & Upholstery Cleaning Chemicals
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Carpet Cleaner, Cleaner Type Carpet Cleaner, Container Type Jug, Container Size 1 gal, Cleaner Form Liquid, Ready to Use/Concentrated Concentrated, pH Value Neutral, Fragrance Pleasant, Product Label Carpet Extraction Cleaner, Standards ACGIH, IARC, NTP, OSHA, Base Formula Water Based, Biodegradable Yes, For Use With Carpet, Upholstery, Low Foaming Yes, Maximum Application Temperature 212 Degrees F, Maximum Coverage Area 25,600 sq ft, Maximum Drying Time 1 day
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 8-Gallon Compact Stainless Steel Step Can (20942-ST)
- UNGER Floor Squeegee, Straight Double, 22" W (MW550)
- PURELL Advanced Foam Hand Sanitizer, ADX-12, 1200 mL Refill, Clear (8805-03)
- CRC CRC 14 oz. Aerosol Can, Contact Cleaner (03070)
- MISTY Carpet Cleaner, 1 gal, PK4 (1038773)
- MISTY EDF-3 Carpet Cleaner Defoamer, 1 gal. Bottle, PK4 (1038773)
- MISTY Redi-Steam Carpet Cleaner, Pleasant Scent, 1 gal Bottle, PK4 (1038771)
- THEOCHEM PREMIUM DRYSHEEN - 5 GL PAIL, Carpet Shampoo (100582-99990-1P)
- ZEP Odor Eliminator, Sz 55 gal., Drum, Liquid (162185)
- WOOLITE 22 Oz. InstaClean Carpet Cleaner (1742)
- BISSELL COMMERCIAL Carpet Cleaner, 52oz, Bottle, 9 to 9.8 pH (49G5-1)
- Misty Carpet & Upholstery Cleaning Chemicals