Shop All Polishing and Dusting
Misty
Aspire Dust Mop Treatment, No Color
Mfr # AMR1038049
Zoro # G807480682
Sold in multiples of 2 for $19.18
$19.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 16 fl oz (0.5 quart)
- Fragrance Lemon; Citrus
- Effective to Remove Dust Remover
- Color Clear
- Cleaner Form Aerosol
Product Information
- Brand Misty
- MFR # AMR1038049
- Zoro # G807480682
- UPC # 723783207434
- Country of Origin United States
- Category Polishing and Dusting
Dimensions
Size | 16 fl oz (0.5 quart) |
Details
Item | Aspire Dust Mop Treatment |
Fragrance | Lemon; Citrus |
Effective to Remove | Dust Remover |
Color | Clear |
Cleaner Form | Aerosol |
Application | Multipurpose |
Description
Aspire Dust Mop Treatment replaces sweeping compounds and eliminates the dust created when using mopheadequipped push brooms The advanced, professionalstrength formula contains no wax or silicone, does not make the treated surface slippery and will not damage floor surfaces Use on asphalt tile, linoleum, vinyl, rubber tile, marble, granite, natural stone, ceramic, concrete, quarry tile, magnesite, cork and wood including polyurethanecoated wood such as gymnasium floors, racquet courts and more It can also be used on flooring coated with removable polymer finish Cloths treated with this product are ideal for dusting plastic, laminates, chalkboards and more The nonflammable, waterbased formula also features a pleasant light lemon fragrance It is 98 percent VOCfree
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDLAB True Blue Clinging Bowl Cleaner, 12PK (030900-12)
- GLADE Automatic Air Freshener Clean Linen 62 oz (SJN337568)
- FACTORY CAT HOSE - DRAIN HOSE 1.5 in. X 47 in. - Fits (175-7210)
- BISSELL CARPET SWPR TEAL 11""WD (2484)
- MISTY Crystal Clear Dust Mop Treatment, Slightly Fruity Scent, 1 gal Bottle (1003411)
- MISTY Dust Mop Treatment, Liquid, 1 gal, PK4 (1003411)
- MISTY Furniture Cleaner and Polish, Lemon, PK4 (1001517)
- MISTY Dust Mop Treatment, Attracts Dirt, Non-Oily, Grapefruit, 1gal, PK4 (1003411)
- MISTY Dust Mop Treatment, Aerosol, 20 oz, PK12 (1038049)
- NAMCO MANUFACTURING XL-44 Mildew Remover, 1 qt., PK12 (2009)
- DIVERSEY Conq-r-Dust Dust Mop/Dust Cloth Treatment, Amine Scent, 17oz, PK12 (904751)
- Misty Polishing and Dusting