Shop All All Purpose Cleaners
Misty
All Purpose Cleaner, 20 oz. Aerosol Can, Citrus, 12 PK
Mfr # 1001583
Zoro # G4559563
product price: $53.55
/pk 12, $4.46/ea
$53.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Aerosol Can
- Size 20 oz.
- Fragrance Citrus
- Recommended Dilution Ready to Use
- Color White
Product Information
- Brand Misty
- MFR # 1001583
- Zoro # G4559563
- UPC # 723783200138
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 20 oz. |
Container Size | 19 oz |
Degreaser Container Size | 20 oz. |
Cleaner Container Size | 20 oz |
Description
All Purpose Cleaner, All Purpose Cleaner, Surfaces for Use On Hard Nonporous Surfaces, Plastics, Aerosol Spray Can, 19 oz, Fragrance Orange, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Primary Chemical None, Liquid, Standards UL Listed, Biodegradable Yes, Color White, Butyl Free No, VOC Content 8 Percent, NSF Rating Not Rated, Product Series No Series, Net Weight 19 oz., Properties Biodegradable, Package Quantity 12
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 20 in String Wet Mop, 16 oz Dry Wt, Screw On Connection, Cut-End, Beige, Cotton (16W216)
- MRS. MEYERS CLEAN DAY MMCD MS CONC BLU 32OZ (17940)
- BONA PowerPlus Regular Scent Multi-Surface Cleaner Liquid 22 oz (WM851057022)
- REMCO 3" W Tube and Pipe Brush, Medium, Not Applicable L Handle, 5 1/2 in L Brush, Black, Not Included (5380779)
- MISTY All Purpose Cleaner, 19 oz. Aerosol Can, Mint, 12 PK (1001592)
- MISTY Neutral Cleaner EP, 1 gal. Jug, Lemon, 4 PK (1033704)
- BEST SANITIZERS Heavy-Duty CIP Cleaner, Bucket, Unscented (BSI5502)
- COLGATE-PALMOLIVE 128OZ Lemon AP Cleaner (US06531A)
- RENEWABLE LUBRICANTS Food Equipment Cleaner, 5 gal. Pail, Fresh (87814)
- SC JOHNSON Cleaner, Multi-Surface, Fantastik, 128 oz/1 Gallon, GN, 4PK (SJN311930CT)
- CLR PRO All Purpose Cleaner, Trigger Spray Bottle, Lemon (G-FM-MPC32-6PRO)
- Misty All Purpose Cleaners