Shop All Greases & Lubricants
Misty
45 lb. Super Impact Grease Green
Mfr # 1003102
Zoro # G2032602
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Super Impact Grease
- Color Green
- Container Size 45 lb.
Product Information
- Brand Misty
- MFR # 1003102
- Zoro # G2032602
- Country of Origin United States
- Category Greases & Lubricants
Dimensions
Container Size | 45 lb. |
Details
Item | Super Impact Grease |
Type | Super Impact Grease |
Color | Green |
Description
Super Impact Grease,45 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Accufit Oil Drain Repair Plug Winged Universal, 1 per Bag (ODP-65240B)
- RACOR Racor Spin-On Elements, 4.81", S3238 (S3238)
- BALDWIN FILTERS Air Filter, 8-11/16 x 1-3/8 in. (PA4197)
- ASA ELECTRONICS DVD PLAYER WITH 2 SPEAKER ZONE (JWM41)
- MISTY 14 oz. Super Impact Grease Green, 48 PK (1003121)
- MISTY 14 oz. Grease Red, 48 PK (1003057)
- MISTY 14 oz. Grease Gold, 48 PK (1003082)
- MISTY 120 lb. Grease Red (1003045)
- MISTY 14 oz. Grease Black, 25 PK (1003261)
- LPS 14.1 oz CS Moly Bearing Grease Cartridge Gray/Black (70814)
- LUBRIPLATE 5 gal Motor Oil Pail Amber (L0806-060)
- Misty Greases & Lubricants