Shop All Shower Heads
Miseno
Single Function Rain Shower Head Brushed
Mfr # MNOSH425BN
Zoro # G7408780
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass, ABS
- Flow Rate 2.0 gpm
- Width 7-7/8"
- Height 2-516"
- Connection 1/2"-14 NPSM-2B
Product Information
- Brand Miseno
- MFR # MNOSH425BN
- Zoro # G7408780
- UPC # 781889314692
- Country of Origin United States
- Category Shower Heads
Dimensions
Width | 7-7/8" |
Height | 2-516" |
Face Dia. | 7-7/8" |
Details
Item | Shower Head |
Material | Brass, ABS |
Flow Rate | 2.0 gpm |
Connection | 1/2"-14 NPSM-2B |
Standards | Water Sense Certified, ANSI:A112.18.1, cUPC/IAPMO |
Features | Single Function Shower Head, Shower Head Rotates On A Swivel Ball Assembly, Easy Clean Rubber Nozzles, Premier Finishing Process - Finishes Will Resist Corrosion And Tarnishing Through Everyday Use, Covered Under Miseno's Limited Lifetime Warranty |
Finish | Brushed Nickel |
Description
Single Function Rain Shower Head Brushed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNS MANVILLE 4-1/2" x 3 ft. Pipe Insulation, 1-1/2" Wall (693679)
- AMERICAN STANDARD Extension Rod (072574-0070A)
- SLOAN Optima Sensor Faucet - .35 GPM, Solar Powered (3335150)
- KOHLER Hinge Kit (1267952-47)
- DELTA Universal Showering Components H2Okinetic 5-Setting Angular Modern Raincan Shower Head (52664-BL)
- DELTA HydrorainH20kinetic 5-Setting Two-In-One Shower Head (58680-PN25)
- SPEAKMAN Kubos S-5001-BN-E175 Exhilaration Shower Head (S-5001-BN-E175)
- KOHLER Statement Ves Showerhead, 1.5 GPM Vibrant Brushed Nickel (20999-BN)
- AMERICAN STANDARD Shower Head, NPSM Type, 2.50 gpm, 9-1/2" H (1660767.002)
- SPEAKMAN Shower Head, Polished Chrome, Wall (S-2251-E175)
- MOEN Nebia Brushed Nickel 4 settings Handheld Showerhead 1.5 gpm (N401H0SRN)
- Miseno Shower Heads