Shop All Bathroom Mirrors
Mirredge
3" W, Wood Grain Corner Plates
Mfr # 63514
Zoro # G3108771
product price: $12.35
/pk 4, $3.09/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 in
- Color Royal Oak
- Material Plastic
- Length 3 in
- Height 1/4 in
Product Information
- Brand Mirredge
- MFR # 63514
- Zoro # G3108771
- UPC # 674016635145
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Width | 3 in |
Length | 3 in |
Height | 1/4 in |
Depth | 1 1/2 in |
Overall Height | 1 1/2 in |
Overall Depth | 1/4 in |
Overall Width | 3 in |
Details
Finish | Wood Grain |
Color | Royal Oak |
Material | Plastic |
Item | Corner Plates |
Corner Shape | Square |
Product Type | Corner Plates |
Description
Corner Plates, Color Royal Oak, Corner Shape Square, Finish Wood Grain, Material Plastic, Overall Depth 1/4 in, Overall Diameter Not Applicable, Overall Height 1 1/2 in, Overall Width 3 in, Product Type Corner Plates, ADA Compliant Not Applicable, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Reducer, 5/16 in Tube Size, Acetal, Gray, 10 PK (PI061210S-10PK)
- ZORO SELECT Cam and Groove Coupling, 3/4", Aluminum, Fitting Type: FNPT (PLE62)
- B & K SAFERGRP T&S BAR 24""WHT (10318)
- ZORO SELECT 1-1/2" MNPT x 2-1/2" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T6BNH03)
- MIRREDGE 3" W, Dove White Corner Plates (88514)
- MIRREDGE 2" W, Mirror Seam Plates (32202)
- MIRREDGE 1-1/2" W, Wood Grain Strips (55236)
- MIRREDGE 2" W, Mirror Strips (20236)
- MIRREDGE 3" W, White Acrylic Corner Plates (42504)
- MIRREDGE 1-1/2" W, White Acrylic Strips (16260)
- PERFECTPILLOWS 32 x 2 x 70 in. Harmony Illuminated Mirror with 6000K LED Backlight (PE2638914)
- Mirredge Bathroom Mirrors