Shop All Bathroom Mirrors
Mirredge
3" W, White Acrylic Corner Plates
Mfr # 42504
Zoro # G3108616
product price: $10.45
/pk 4, $2.61/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 in
- Color White
- Material Acrylic
- Length 3 in
- Depth 1 1/2 in
Product Information
- Brand Mirredge
- MFR # 42504
- Zoro # G3108616
- UPC # 674016425043
- Country of Origin United States
- Category Bathroom Mirrors
Dimensions
Width | 3 in |
Length | 3 in |
Depth | 1 1/2 in |
Height | 1/8 in |
Overall Width | 3 in |
Overall Height | 1 1/2 in |
Overall Depth | 1/8 in |
Details
Finish | White Acrylic |
Color | White |
Material | Acrylic |
Item | Corner Plates |
Corner Shape | Square |
Product Type | Corner Plates |
Description
Corner Plates, Color White, Corner Shape Square, Finish White Acrylic, Material Acrylic, Overall Depth 1/8 in, Overall Diameter Not Applicable, Overall Height 1 1/2 in, Overall Width 3 in, Product Type Corner Plates, ADA Compliant Not Applicable, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Tub-Shower Handle F/ Moen Chateau (H54031)
- LEGEND VALVE 1" T-448 IPS NL BZE FOOT VALVE (105-475NL)
- THRIFCO PLUMBING 1/4 X Close Brass Nipple (9319071)
- PLUMB PAK Strainer Dome Cover, Chrome (PP826-64)
- MIRREDGE 3" W, Mirror Corner Plates (32504)
- MIRREDGE 3" W, Wood Grain Corner Plates (63514)
- MIRREDGE 3-1/2" W, Wood Grain Corner Plates (53504)
- MIRREDGE 1-1/2" W, Wood Grain Mirror Installation Kit (64111)
- MIRREDGE 1-1/2" W, Dove White Strips (88236)
- MIRREDGE 2" W, Mirror Mirror Installation Kit (24111)
- SEE ALL INDUSTRIES 10" W, Chrome Lighted Makeup Mirror (HLCSA895D)
- Mirredge Bathroom Mirrors