Shop All Bathroom Mirrors
Mirredge
2" W, Mirror Strips
Mfr # 20236
Zoro # G7469808
product price: $25.89
/pk 2, $12.95/ea
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Mirror
- Width 2 in
- Color Clear
- Material Plastic
- Length 36 in
Product Information
- Brand Mirredge
- MFR # 20236
- Zoro # G7469808
- UPC # 674016202361
- Country of Origin United States
- Category Bathroom Mirrors
Dimensions
Width | 2 in |
Length | 36 in |
Height | 1/8 in |
Overall Width | 36 in |
Overall Depth | 1/8 in |
Overall Height | 2 in |
Details
Finish | Mirror |
Color | Clear |
Material | Plastic |
Item | Strips |
Corner Shape | Square |
Product Type | Framing Strip |
Description
Strips, Color Clear, Corner Shape Square, Finish Mirror, Material Plastic, Overall Depth 1/8 in, Overall Diameter Not Applicable, Overall Height 2 in, Overall Width 36 in, Product Type Framing Strip, ADA Compliant Not Applicable, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Ball Valve, 3/4", 304, FP 800, 2pcs (4373001040)
- ZORO SELECT PVC Cleanout Plug, MNPT, 3 in Pipe Size (1WKH8)
- PROFESSIONAL PLASTICS Natural HDPE Tube, 0.125 ID X .250 OD X 100 FT [Each] (THDPENA.125X.250X100FT)
- APOLLO VALVES Safety Relief Valve, 3/4 In, 10 psi, Bronze (13211B10)
- MIRREDGE 3" W, Dove White Corner Plates (88514)
- MIRREDGE 2" W, Mirror Mirror Installation Kit (24420)
- MIRREDGE 1-1/2" W, White Acrylic Mirror Installation Kit (74111)
- MIRREDGE 1-1/2" W, Mirror Strips (15260)
- MIRREDGE 1-1/2" W, Mirror Mirror Installation Kit (24400)
- MIRREDGE 1-1/2" W, Wood Grain Mirror Installation Kit (64112)
- Mirredge Bathroom Mirrors