Shop All Bathroom Mirrors
Mirredge
2" W, Mirror Mirror Installation Kit
Mfr # 24420
Zoro # G7469817
product price: $84.49
/ea
Free Shipping & Returns
$84.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Mirror
- Width 2 in
- Color Clear
- Material Plastic
- Length 48 in
Product Information
- Brand Mirredge
- MFR # 24420
- Zoro # G7469817
- UPC # 674016244200
- Country of Origin United States
- Category Bathroom Mirrors
Dimensions
Width | 2 in |
Length | 48 in |
Height | 1/8 in |
Overall Height | 2 in |
Overall Width | 48 in |
Overall Depth | 1/8 in |
Details
Finish | Mirror |
Color | Clear |
Material | Plastic |
Item | Mirror Installation Kit |
Corner Shape | Square |
Product Type | Mirror Installation Kit |
Description
Mirror Installation Kit, Color Clear, Corner Shape Square, Finish Mirror, Material Plastic, Overall Depth 1/8 in, Overall Diameter Not Applicable, Overall Height 2 in, Overall Width 48 in, Product Type Mirror Installation Kit, ADA Compliant Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Two Handle Slant Back Bathroom Faucet, IP, Wallmount, Polished Chrome, Number of Holes: 3 Hole (1178-A)
- HOMEWERKS Coupling 1-1/2 Pvc Comp (160-107)
- BRASS CRAFT SERVICE PARTS 10Pk 1/2X20T Bibb Seat (SCB1515X)
- 3M AQUAPURE Aqua-Pure Inline Water Filter (AP717)
- MIRREDGE 1-1/2" W, Mirror Mirror Installation Kit (24400)
- MIRREDGE 1-1/2" W, Mirror Strips (15260)
- MIRREDGE 3" W, Dove White Corner Plates (88514)
- MIRREDGE 1-1/2" W, White Acrylic Mirror Installation Kit (74111)
- MIRREDGE 1-1/2" W, White Acrylic Mirror Installation Kit (34400)
- MIRREDGE 4" W, Mirror Corner Plates (32204)
- KOHLER Catalan Mirrored Cabinet With 107 Hi (2936-PG-SAA)
- Mirredge Bathroom Mirrors