Shop All Bathroom Mirrors
Mirredge
1-1/2" W, Wood Grain Strips
Mfr # 55260
Zoro # G3108808
product price: $21.19
/pk 2, $10.60/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 1/2 in
- Color Royal Oak
- Material Polymer Plastic
- Length 59 1/2 in
- Corner Shape Square
Product Information
- Brand Mirredge
- MFR # 55260
- Zoro # G3108808
- UPC # 674016552602
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Width | 1 1/2 in |
Length | 59 1/2 in |
Height | 1/4 in |
Depth | 1 1/2 in |
Overall Depth | 1/4 in |
Overall Height | 1 1/2 in |
Overall Width | 59 1/2 in |
Details
Finish | Wood Grain |
Color | Royal Oak |
Material | Polymer Plastic |
Corner Shape | Square |
Item | Strips |
Product Type | Framing Strip |
Description
Strips, Color Royal Oak, Corner Shape Square, Finish Wood Grain, Material Polymer Plastic, Overall Depth 1/4 in, Overall Diameter Not Applicable, Overall Height 1 1/2 in, Overall Width 59 1/2 in, Product Type Framing Strip, ADA Compliant Not Applicable, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1/4" FNPT Stainless Steel Ball Valve Inline (7610127A)
- ZORO SELECT Reducing Adapter, Brass, 1/2 x 1/4 in (ZUSA-PF-9026)
- ZORO SELECT Water Heater Pans, Plastic, 24" Dia. (60091)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 2 In (0560299869)
- MIRREDGE 1-1/2" W, Wood Grain Strips (45260)
- MIRREDGE 1-1/2" W, Wood Grain Strips (55236)
- MIRREDGE 1-1/2" W, White Acrylic Mirror Installation Kit (74111)
- MIRREDGE 1-1/2" W, Wood Grain Mirror Installation Kit (64111)
- MIRREDGE 2" W, Mirror Mirror Installation Kit (24111)
- MIRREDGE 1-1/2" W, White Acrylic Mirror Installation Kit (34400)
- MOEN Iso BL Mirror (RT PKG) (DN0792BL)
- Mirredge Bathroom Mirrors