Shop All Bathroom Mirrors
Mirredge
1-1/2" W, Wood Grain Strips
Mfr # 55236
Zoro # G3108799
product price: $17.19
/pk 2, $8.60/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 1/2 in
- Color Royal Oak
- Material Polymer Plastic
- Length 36 in
- Depth 1 1/2 in
Product Information
- Brand Mirredge
- MFR # 55236
- Zoro # G3108799
- UPC # 674016552367
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Width | 1 1/2 in |
Length | 36 in |
Depth | 1 1/2 in |
Height | 1/4 in |
Overall Width | 36 in |
Overall Depth | 1/4 in |
Overall Height | 1 1/2 in |
Details
Finish | Wood Grain |
Color | Royal Oak |
Material | Polymer Plastic |
Item | Strips |
Corner Shape | Square |
Product Type | Framing Strip |
Description
Strips, Color Royal Oak, Corner Shape Square, Finish Wood Grain, Material Polymer Plastic, Overall Depth 1/4 in, Overall Diameter Not Applicable, Overall Height 1 1/2 in, Overall Width 36 in, Product Type Framing Strip, ADA Compliant Not Applicable, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Coupling, FNPT, 1/4" Pipe Size (706103-04)
- ZSI Cushion Clamp Clamp, 1 In Wall, 2-1/8 In (UX21810)
- AMERICAN STANDARD Diverter Spout Repair Kit, Metal (M962106-0020A)
- USA INDUSTRIALS Check Valves, 3.25 in Overall L (ZUSA-VLV-129)
- MIRREDGE 1-1/2" W, Dove White Strips (88236)
- MIRREDGE 1-1/2" W, Wood Grain Strips (45260)
- MIRREDGE 1-1/2" W, Dove White Seam Plates (88502)
- MIRREDGE 1-1/2" W, Mirror Strips (15248)
- MIRREDGE 3-1/2" W, Dove White Corner Plates (88504)
- MIRREDGE 3" W, White Acrylic Corner Plates (42504)
- BRADLEY 24 in "H x 18 in "W, Framed, Mirror, Glass (781-018240)
- Mirredge Bathroom Mirrors