Shop All Bathroom Mirrors
Mirredge
1-1/2" W, Wood Grain Strips
Mfr # 45260
Zoro # G3108850
product price: $22.95
/pk 2, $11.48/ea
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 1/2 in
- Color Cherry Walnut
- Material Polymer Plastic
- Length 59 1/2 in
- Corner Shape Square
Product Information
- Brand Mirredge
- MFR # 45260
- Zoro # G3108850
- UPC # 674016452605
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Width | 1 1/2 in |
Length | 59 1/2 in |
Height | 1/4 in |
Depth | 1 1/2 in |
Overall Depth | 1/4 in |
Overall Width | 59 1/2 in |
Overall Height | 1 1/2 in |
Details
Description
Strips, Color Cherry Walnut, Corner Shape Square, Finish Cherry Walnut, Material Polymer Plastic, Overall Depth 1/4 in, Overall Diameter Not Applicable, Overall Height 1 1/2 in, Overall Width 59 1/2 in, Product Type Framing Strip, ADA Compliant Not Applicable, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" FNPT Galvanized Tee (1LBL9)
- PARKER 0.17" Barb x 1/4" Compress-Align Brass Bulkhead Union (22CABH-4-4)
- ANVIL 1" Black Forged Steel 90 Degree Street Elbow Class 3000 (0361109556)
- LEGEND VALVE 3/4" T-720 C.S. BALL VALVE (113-204)
- MIRREDGE 1-1/2" W, Wood Grain Strips (55260)
- MIRREDGE 2" W, Mirror Seam Plates (32202)
- MIRREDGE 2" W, Mirror Strips (20236)
- MIRREDGE 2" W, Mirror Mirror Installation Kit (24111)
- MIRREDGE 1-1/2" W, Mirror Strips (15236)
- MIRREDGE 1-1/2" W, Mirror Strips (15248)
- KETCHAM 24" x 30" Surface Mounted Adjustable Tilt Washroom Mirror (ATM-2430)
- Mirredge Bathroom Mirrors