Shop All Bathroom Mirrors
Mirredge
1-1/2" W, Mirror Strips
Mfr # 15248
Zoro # G3108896
original price:
$29.75
26% off
new price: $21.85
/pk 2, $10.93/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Acrylic
- Length 48 in
- Corner Shape Square
- Depth 1 1/2 in
Product Information
- Brand Mirredge
- MFR # 15248
- Zoro # G3108896
- UPC # 674016152482
- Country of Origin United States
- Category Bathroom Mirrors
Dimensions
Width | 1 1/2 in |
Length | 48 in |
Depth | 1 1/2 in |
Height | 1/8 in |
Overall Width | 48 in |
Overall Height | 1 1/2 in |
Overall Depth | 1/8 in |
Details
Finish | Mirror |
Color | Clear |
Material | Acrylic |
Corner Shape | Square |
Item | Strips |
Product Type | Framing Strip |
Description
Strips, Color Clear, Corner Shape Square, Finish Mirror, Material Acrylic, Overall Depth 1/8 in, Overall Diameter Not Applicable, Overall Height 1 1/2 in, Overall Width 48 in, Product Type Framing Strip, ADA Compliant Not Applicable, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPE VALVES 1" FNPT Stainless Steel Ball Valve Inline (4352110880)
- MOEN Aerator Kit (40087OWB)
- K-FLEX USA Insulation Sheet, NBR/PVC, 36 in x 48 in, 1 in Wall, Black (6RSX3X4100)
- KOHLER Sculpted 24" Towel Bar (11371-BN)
- MIRREDGE 2" W, Mirror Strips (20248)
- MIRREDGE 1-1/2" W, Mirror Mirror Installation Kit (14111)
- MIRREDGE 1-1/2" W, Dove White Strips (88236)
- MIRREDGE 2" W, Mirror Seam Plates (32202)
- MIRREDGE 1-1/2" W, Mirror Strips (15236)
- MIRREDGE 1-1/2" W, Mirror Mirror Installation Kit (24400)
- Mirredge Bathroom Mirrors