Shop All Bathroom Mirrors
Mirredge
1-1/2" W, Mirror Seam Plates
Mfr # 32502
Zoro # G3108869
product price: $13.49
/pk 2, $6.75/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 1/2 in
- Color Clear
- Material Acrylic
- Length 3 in
- Depth 1 1/2 in
Product Information
- Brand Mirredge
- MFR # 32502
- Zoro # G3108869
- UPC # 674016325022
- Country of Origin United States
- Category Bathroom Mirrors
Dimensions
Width | 1 1/2 in |
Length | 3 in |
Depth | 1 1/2 in |
Height | 1/8 in |
Overall Height | 1 1/2 in |
Overall Depth | 1/8 in |
Overall Width | 3 in |
Details
Finish | Mirror |
Color | Clear |
Material | Acrylic |
Item | Seam Plates |
Corner Shape | Square |
Product Type | Seam Plates |
Description
Seam Plates, Color Clear, Corner Shape Square, Finish Mirror, Material Acrylic, Overall Depth 1/8 in, Overall Diameter Not Applicable, Overall Height 1 1/2 in, Overall Width 3 in, Product Type Seam Plates, ADA Compliant Not Applicable, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON HeavyDuty Clamp, w/Wing Nut, 6", 1 Pin (13MHHM600)
- ZORO SELECT Tubing, PVC, 2" I.D., 2-1/2" O.D. (ZUSA-HT-2280)
- APOLLO EXPANSION PEX 3/4 in. Brass PEX-A Expansion Barb x 1 in. MNPT Male Adapter (EPXMA341)
- MIRREDGE 1-1/2" W, Wood Grain Strips (55260)
- MIRREDGE 1-1/2" W, White Acrylic Seam Plates (42502)
- MIRREDGE 1-1/2" W, Dove White Strips (88236)
- MIRREDGE 4" W, Mirror Corner Plates (32204)
- MIRREDGE 1-1/2" W, Wood Grain Mirror Installation Kit (64112)
- MIRREDGE 1-1/2" W, Mirror Strips (15236)
- MIRREDGE 3" W, Wood Grain Corner Plates (63514)
- Mirredge Bathroom Mirrors