Shop All Bathroom Mirrors
Mirredge
1-1/2" W, Mirror Mirror Installation Kit
Mfr # 24400
Zoro # G3108710
original price:
$52.21
13% off
new price: $45.29
/ea
$45.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 1/2 in
- Color Clear
- Material Acrylic
- Length 48 in
- Height 1/8 in
Product Information
- Brand Mirredge
- MFR # 24400
- Zoro # G3108710
- UPC # 674016244002
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Width | 1 1/2 in |
Length | 48 in |
Height | 1/8 in |
Depth | 1 1/2 in |
Overall Width | 48 in |
Overall Height | 1 1/2 in |
Overall Depth | 1/8 in |
Details
Finish | Mirror |
Color | Clear |
Material | Acrylic |
Corner Shape | Square |
Item | Mirror Installation Kit |
Product Type | Mirror Installation Kit |
Description
Mirror Installation Kit, Color Clear, Corner Shape Square, Finish Mirror, Material Acrylic, Overall Depth 1/8 in, Overall Diameter Not Applicable, Overall Height 1 1/2 in, Overall Width 48 in, Product Type Mirror Installation Kit, ADA Compliant Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1/2" x 1/4" Malleable Iron Reducer Coupling Class 300 (0310541602)
- WOODFORD MFG 3/4 in. Female NPT 1 in. Galvanized Pipe x 1 ft. Bury W34 Freezeless Yard Hydrant (W34-1)
- INTERSTATE PNEUMATICS 1/4 Inch NPT Male x 1/8 Inch NPT Female Brass Hex Bushing Reducer (FB402)
- ANVIL 3/4" Malleable Iron Union Class 150 (0312822083)
- MIRREDGE 1-1/2" W, White Acrylic Mirror Installation Kit (34400)
- MIRREDGE 1-1/2" W, Wood Grain Mirror Installation Kit (64112)
- MIRREDGE 3" W, Dove White Corner Plates (88514)
- MIRREDGE 1-1/2" W, Dove White Seam Plates (88502)
- MIRREDGE 1-1/2" W, Mirror Seam Plates (32502)
- MIRREDGE 1-1/2" W, Wood Grain Seam Plates (53502)
- KETCHAM 36" "H x 60" "W, Polished Edge Mirror, LED Mirror (AUR-6036P)
- Mirredge Bathroom Mirrors