Shop All Sandpaper Sheets
Mirka
Wet Sanding Sheet, 9"X11", SC, 2000, PK50
Mfr # 21-104-P2000
Zoro # G1687198
product price: $44.69
/pk 50, $0.89/ea
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Latex Paper
- Width 9"
- Length 11"
- Series 21 Series
- Backing Weight B
Product Information
- Brand Mirka
- MFR # 21-104-P2000
- Zoro # G1687198
- UPC # 842028001542
- Country of Origin Finland
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Details
Item | Waterproof Finishing Sheet |
Grit | 2000 |
Backing Material | Latex Paper |
Series | 21 Series |
Backing Weight | B |
Color | Black |
Abrasive Material | Silicon Carbide |
Description
Wet Sanding Sheet,9 In.X11 In.,SC,2000,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Grinding/Polishing Flap Disc, 4-1/2", 80G (DCX045080N01F)
- DEWALT 10" x 7/64" x 5/8" general purpose cutting wheel (DW8003)
- SCOTCH-BRITE Convolute Wheel, Blending, MU-WL, 6" dia. (7000136469)
- DEWALT Abrasive Cut-Off Wheel, Type 1, Ceramic (DWAFV845045)
- MIRKA Mesh Grip, Sheet, 2.75"x8", P180, PK50 (9A-150-180)
- MIRKA Mesh Grip, Sheet, 3x4", P320 Grit, PK50 (9A-129-320)
- MIRKA Mesh Grip, Sheet, 3x4", P80 Grit, PK50 (9A-129-080)
- MIRKA Sanding Sheet, 9X11", P800, PK50 (23-104-800)
- MIRKA Caratflex 5" Grip P180, Abrasive Sheet (02-612-180)
- MIRKA Gold 3"X5" Grip 8H P180 (23-688-180)
- UNEEDA Sanding Sheet 3 x 4 EKASTORM Hook & Loop Grit #80 (M-177219)
- Mirka Sandpaper Sheets