Shop All Sandpaper Sheets
Mirka
Wet Sanding Sheet, 9"X11", SC, 1000, PK50
Mfr # 21-104-P1000
Zoro # G1687137
product price: $42.39
/pk 50, $0.85/ea
$42.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Latex Paper
- Width 9"
- Length 11"
- Series 21 Series
- Backing Weight B
Product Information
- Brand Mirka
- MFR # 21-104-P1000
- Zoro # G1687137
- UPC # 842028001481
- Country of Origin Finland
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Details
Item | Waterproof Finishing Sheet |
Grit | 1000 |
Backing Material | Latex Paper |
Series | 21 Series |
Backing Weight | B |
Abrasive Material | Silicon Carbide |
Color | Black |
Description
Wet Sanding Sheet,9 In.X11 In.,SC,1000,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Depressed Ctr Whl, 9x1/16x7/8, T27 (45047)
- UNITED ABRASIVES/SAIT Depressed Center Cut-Off Wheel, Type 27, 5" Dia, .045" Thick, 5/8"-11 Arbor Hole Size, Ceramic (23306)
- OSG Carbide Bur, Pointed Tree, 5/8 in. (804-6250)
- CONTINENTAL ABRASIVES 12" x 1/8" x 1" Signature Stationary Saw or Portable Electric Double Reinforced Abrasive Blade (A1-11201191)
- MIRKA Mesh Grip, Sheet, 3x4", P180 Grit, PK50 (9A-129-180)
- MIRKA Wet Sanding Sheet, 9"X11", AO, 120, PK25 (21-104-P120)
- MIRKA Coarse, PSA Sheet, 2.75x16.5", P36, PK50 (40-364-036)
- MIRKA Iridium 4"X6"X6" Grip 7H 180 (24-620-180)
- MIRKA Coarse Grip Sheet, 2.75"x16.5", P80, PK50 (40-663-080)
- MIRKA Wet Sanding Sheet, 9"X11", SC, 800, PK50 (21-104-P800)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Silicon Carbide - 400 Grit (46936)
- Mirka Sandpaper Sheets