Shop All Sandpaper Sheets
Mirka
Sanding Sheet, 9X11", P320, PK50
Mfr # 23-104-320
Zoro # G1688211
product price: $44.15
/pk 50, $0.88/ea
Sold in multiples of 12 for $529.80
$529.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 320
- Backing Material Latex Paper
- Width 9"
- Length 11"
- Series Gold Proflex
Product Information
- Brand Mirka
- MFR # 23-104-320
- Zoro # G1688211
- UPC # 842028053183
- Country of Origin Finland
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Details
Item | Sheet |
Grit | 320 |
Backing Material | Latex Paper |
Series | Gold Proflex |
Backing Weight | B |
Color | Gold |
Abrasive Material | Aluminum Oxide |
Description
Sanding Sheet,9X11 In.,P320,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLPRO 9 in 80 Grit Drywall Sander Pads 5Pack, 5PK (TP00085)
- WEILER Wheel Brush, Narrow Face, 3 in Brush dia, 7/16 in Face W, 1/2 to 3/8 in Arbor Hole, Crimped Filament (00274)
- MIRKA Grip Disc, 6", P220, PK50 (23-622-220)
- TANIS BRUSH Brush, Cu Center, 2", .035" dia., 180G, CX (35515)
- MIRKA Novastar Flex 5.1" X 6.7" Grip Perf. 800 (FX-191-800)
- MIRKA Sanding Sheet, 9X11", P150, PK50 (23-104-150)
- MIRKA Caratflex 9X11" Plain P220, Abrasive Sheet (02-101-220)
- MIRKA Abranet 3X5" Grip P120 (9A-178-120)
- MIRKA Abranet 3X5" Grip P80 (9A-178-080)
- MIRKA PSA File Sheets, 2.75x16.5", P60, PK50 (23-364-060)
- X1 TOOLS 80 Grit Premium Wet & Dry Sandpaper 5-1/2 in. x 9 in. Sheet 40 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P0080-HSx40)
- Mirka Sandpaper Sheets