Shop All Sanding Belts
Mirka
Sanding Belt, 3" W, 24" L, 100 Grit, Hiolit X
Mfr # 57-3-24-100T
Zoro # G1691039
product price: $18.59
/pk 10, $1.86/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"
- Length 24"
- Grit 100
- Series Hiolit X
Product Information
- Brand Mirka
- MFR # 57-3-24-100T
- Zoro # G1691039
- UPC # 842028013095
- Country of Origin Finland
- Category Sanding Belts
Dimensions
Width | 3" |
Length | 24" |
Details
Item | Sanding Belt |
Grit | 100 |
Series | Hiolit X |
Description
Sanding Belt,3 In.x24 In.,P100,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 4" Knot Wire Cup Brush - Carbon Steel (48-52-1350)
- NORTON ABRASIVES Flaring Cup Grinding Wheel, ZA, 6 in. Dia (66253344373)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 2"x3/8" 80gr (15F208)
- SCOTCH-BRITE Quick Change Disc, 3 in. (7000046112)
- MIRKA 37 x 75 in. 120 Grit Hiolit XO Cloth Backed Wide Belt, Maroon (MA37X75 120)
- MIRKA Hiolit Xo 4X24" P40 T-Joint (57-4-24-040T)
- MIRKA Sanding Belt, 3" W, 21" L, 60 Grit, Hiolit X (57-3-21-060T)
- MIRKA Sanding Belt, 3" W, 18" L, 50 Grit, Hiolit X (57-3-18-050T)
- MIRKA Jepuflex Antistatic 3" X 75' Grip P120 (44-325-120)
- MIRKA Sanding Belt, 3" W, 24" L, 180 Grit, Abranet (AB-3-24-180T)
- MERIT Sanding Belt, 1/2 in W, 12 in L, Non-Woven, Aluminum Oxide, 80 Grit, Medium, Merit Surface Prep (66254441799)
- Mirka Sanding Belts