Shop All Sanding Belts
Mirka
Sanding Belt, 3" W, 21" L, 120 Grit, Hiolit X
Mfr # 57-3-21-120T
Zoro # G1691057
product price: $20.99
/pk 10, $2.10/ea
Sold in multiples of 20 for $419.80
$419.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"
- Length 21"
- Grit 120
- Series Hiolit X
Product Information
- Brand Mirka
- MFR # 57-3-21-120T
- Zoro # G1691057
- UPC # 842028013033
- Country of Origin Finland
- Category Sanding Belts
Dimensions
Width | 3" |
Length | 21" |
Details
Item | Sanding Belt,3"x21",P120,PK10 |
Grit | 120 |
Series | Hiolit X |
Description
Sanding Belt,3 In.x21 In.,P120,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA CARBIDE Carbide Burr, Single Cut Shape B Regular Length, SB-1, 1/4 (10275)
- ARC ABRASIVES Quick Change Disc, AlO, 3in, 100G, TR, PK25 (11-31667)
- ARC ABRASIVES Flap Wheel, Interleaf, AO, 2 in., 120 Grit (54123)
- SAINT-GOBAIN ABRASIVES Norton 66261126274 Metalite Cloth Roll 1"W x 50 Yds. Aluminum Oxide P120 Grit (66261126274)
- MIRKA Hiolit Xo 4X24" P40 T-Joint (57-4-24-040T)
- MIRKA 37 x 75 in. 120 Grit Hiolit XO Cloth Backed Wide Belt, Maroon (MA37X75 120)
- MIRKA Sanding Belt, 3" W, 24" L, 100 Grit, Hiolit X (57-3-24-100T)
- MIRKA Jepuflex Antistatic 3" X 75' Grip P220 (44-325-220)
- MIRKA Sanding Belt, 2-1/2" W, 14" L, 80 Grit, Abranet (AB-2.5-14-080T)
- MIRKA Sanding Belt, 4" W, 24" L, 120 Grit, Abranet (AB-4-24-120T)
- DYNABRADE Belt, 1/2" W x 12" L, 60 Grit, PK50 (79011)
- Mirka Sanding Belts