Shop All Sandpaper Sheets
Mirka
PSA File Sheets, 2.75x16.5", P36, PK50
Mfr # 23-364-036
Zoro # G1688902
product price: $62.15
/pk 50, $1.24/ea
$62.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Latex Paper
- Width 2-3/4"
- Length 16-1/2"
- Series Gold
- Backing Weight C
Product Information
- Brand Mirka
- MFR # 23-364-036
- Zoro # G1688902
- UPC # 842028003867
- Country of Origin Finland
- Category Sandpaper Sheets
Dimensions
Width | 2-3/4" |
Length | 16-1/2" |
Details
Item | PSA File Sheet |
Grit | 36 |
Backing Material | Latex Paper |
Series | Gold |
Backing Weight | C |
Color | Gold |
Abrasive Material | Aluminum Oxide |
Description
PSA File Sheets,2.75x16.5 In.,P36,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 4-1/2" x 1/4" x 7/8" Signature T27 Depressed Center Grinding Wheel (A5-10451452)
- CONTINENTAL ABRASIVES 7" x 1/4" x 5/8-11" Signature T27 Depressed Center Grinding Wheel (A5-10701472)
- ECONOLINE Window, Replacement, Pk2 (311535-R)
- NORTON ABRASIVES Paper WP Sheet, 9" x 11", Coated (66261139381)
- MIRKA PSA File Sheets, 2.75x16.5", P60, PK50 (23-364-060)
- MIRKA Coarse, PSA Sheet, 2.75x16.5", P150, PK50 (40-364-150)
- MIRKA Wet Sanding Sheet, 9"X11", AO, 120, PK25 (21-104-P120)
- MIRKA Coarse, PSA Sheet, 2.75x16.5", P10, PK50 (40-364-100)
- MIRKA Mesh Grip, Sheet, 3x4", P240 Grit, PK50 (9A-129-240)
- MIRKA Sanding Sheet, 9X11", P800, PK50 (23-104-800)
- X1 TOOLS 600 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 6 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P0600-FSx6)
- Mirka Sandpaper Sheets